Tivar
We have the tivar you need to get the job done right.
Shop Tivar results
(Showing 1 - 15)
Relevance
Mfr # SUHMW88BL.500X48.000X120.000
Key Features:
- Color: Blue
- Width: 48
- Length: 120
Mfr # PS-UHMW-RCY-4
Key Features:
- Item: Sheet Stock
- Plastic Grouping: Sheet Stock
- Plastic Material: UHMW
Mfr # 251574
Key Features:
- Color: Black
- Color Family: Blacks
- Container Size: 11 oz
Mfr # 248657
Key Features:
- Item: Rubberized Undercoating
- Color: Black
- Dry Time: 1 to 2 hr
Mfr # 1JEU2
Key Features:
- Item: Piano Hinge
- Door Leaf Height: 48 in
- Door Leaf Thickness: 0.075 in
Mfr # U20300.043.7200
Key Features:
- CAD Available: Yes
- Item: Threaded Rod
- Thread Coverage: Fully
Mfr # 2EZB4
Key Features:
- Thickness: 0.25 in
- Width: 3"
- Length: 72"
Mfr # 2EZV5
Key Features:
- Thickness: 0.75 in
- Width: 1-1/2"
- Length: 72"
Mfr # 2EYX7
Key Features:
- Material: Aluminum
- Alloy Type: 6061
- Thickness: 3/8 in
Mfr # 19N746
Key Features:
- Tape Color: Black
- Performance Temp.: 19 Degrees to 176 Degrees F
- Material: Backing: Vinyl; Adhesive: Rubber
Mfr # 35110
Key Features:
- Material: Wood
- Size: 18 in
- Number of Pieces: 1
Mfr # 437V29
Key Features:
- Caster Brake Included: No
- Caster Sub-Type: Swivel
- Load Rating: 75 lb
Mfr # P5S-R020G-ST4-SB
Key Features:
- Item: Swivel Stem Caster With Brake
- Caster Stem Type: Threaded Stem
- Tread Shape: Standard
Mfr # WT26
Key Features:
- Overall Height: 24 1/2 in
- Overall Length: 24 in
- Overall Width: 18 in
Mfr # 4ZJ12
Key Features:
- Overall Height: 45 7/8 in
- Overall Width: 20 in
- Material: Steel