Tire Irons
Count on great prices, fast shipping and friendly service every time you order tire irons from Zoro.
Shop Tire Irons results
(Showing 1 - 15)
Relevance
Mfr # T45AC
Key Features:
- Width: 1.5 in
- Features: Demount End Precision-Forged Angled Tip slides between Bead and Rim, Forged design won't Slip when Demounting the second Bead, Heat-Treated, One-Piece construction, Precision Forged Knob grips Rim, Special Curve Design always grabs the Bead Edge, Designs make it easier to Mount and Demount Tires without changing the way the Tool is used, Tip Ends inserts easily and will not Cut or Rip Bead or Sidewall, Use in pairs
- Color: Gray
Mfr # 34746
Key Features:
- Material: Iron
- Application: For Standard and Large Truck Tires Including Industrial, Farm, Buses and Tractors
- Size: 3/4 in Stock
Mfr # T45ASD
Key Features:
- Material: Iron
- Application: These Designs Make It Easier To Mount And Demount Tires Without Changing The Way The Tool Is Used
- Size: 52 in L x 1-1/2 in W x 2 in H
Mfr # 32117
Key Features:
- Material: Iron
- Size: 7/16 in Stock
- Features: Best if used in pairs, Extended length of the Flat Curved Sliding Surface
Mfr # 32110
Key Features:
- Material: Iron
- Size: 7/16 in Stock
- Features: Best if used in pairs, Extended length of the Flat Curved Sliding Surface
Mfr # 31713
Key Features:
- Material: Aluminum
- Features: Aluminum design is lightweight and is less likely to mar Alloy Wheels, Fits both Steel and Aluminum Wheels, Special C-Lok shape fits nearly all Passenger, Light Truck, Agriculture and Truck Wheels without slipping off
- Used For: Most Passenger, Light Truck, Agricultural and Truck Wheels
Mfr # 34645
Key Features:
- Material: Iron
- For Use On: Truck, Agricultural, Industrial Tires
- Type: Super Duty