Tire Iron
Count on great prices, fast shipping and friendly service every time you order a tire iron from Zoro.
Shop Tire Iron results
(Showing 1 - 15)
Relevance
Mfr # T45AC
Key Features:
- Width: 1.5 in
- Features: Demount End Precision-Forged Angled Tip slides between Bead and Rim, Forged design won't Slip when Demounting the second Bead, Heat-Treated, One-Piece construction, Precision Forged Knob grips Rim, Special Curve Design always grabs the Bead Edge, Designs make it easier to Mount and Demount Tires without changing the way the Tool is used, Tip Ends inserts easily and will not Cut or Rip Bead or Sidewall, Use in pairs
- Color: Gray
Mfr # T45ASD
Key Features:
- Material: Iron
- Application: These Designs Make It Easier To Mount And Demount Tires Without Changing The Way The Tool Is Used
- Size: 52 in L x 1-1/2 in W x 2 in H
Mfr # 34746
Key Features:
- Material: Iron
- Application: For Standard and Large Truck Tires Including Industrial, Farm, Buses and Tractors
- Size: 3/4 in Stock
Mfr # 32117
Key Features:
- Material: Iron
- Size: 7/16 in Stock
- Features: Best if used in pairs, Extended length of the Flat Curved Sliding Surface
Mfr # 32114
Key Features:
- Item: Handled Tire Iron Set,PKg
- Package Quantity: 1
Mfr # 34645
Key Features:
- Material: Iron
- For Use On: Truck, Agricultural, Industrial Tires
- Type: Super Duty
Mfr # CE2
Key Features:
- Item: Tire irons
- Material: Steel
- Application: Industrial duty
Mfr # KTL-33219
Key Features:
- Package Quantity: 1