Tire Boot
We make finding a tire boot fast and simple every time!
Shop Tire Boot results
(Showing 1 - 15)
Relevance
Mfr # 13-126
Key Features:
- Used For: Automobile, Light and Heavy-Duty Truck Tires
- Color: Black
- Material: Rubber
Mfr # 14-008
Key Features:
- Size: 8 oz
- Item: Tire Repair Cement
- Color: Clear
Mfr # 15-296
Key Features:
- Color: Black
- Diameter: 1 22/25 in
- Length: 4 9/50 in
Mfr # 18-259
Key Features:
- Used For: Repairing Tires
- Item: Heavy-Duty Buffing Cone
- Performance: Heavy Duty
Mfr # 12-086
Key Features:
- Max. Safe Storage Temp.: 100 Degrees F
- Item: Universal Cement
- Container Type: Can
Mfr # JSG381
Key Features:
- Item: Tire Repair Patch/Plug Combo,1/8",PK25
- Number of Pieces: 1
- Application: Use To Repair Tire Injuries Of Up To 1/8" (3mm), Use To Repair Radial And Bias Ply Tubeless Tires, Patch Will Vulcanize Chemically Or In A Heat Cure System
Mfr # 17-244
Key Features:
- Diameter: 1 1/2 in
- Width: 7.5 in
- Item: Ball Bearing Stitcher
Mfr # 12-287
Key Features:
- Container Type: Can
- Flammable / Non Flammable: Flammable
- Used For: Tires
Mfr # 11-810
Key Features:
- Item: Tire Repair Patches
- Length: 2 3/8 in
- Used For: Tire Repair
Mfr # 30E741
Key Features:
- Quick Connect Air Coupling Body Size: 1/4"
- Quick Connect Air Coupling Pipe Size: 1/4"
- Quick Connect Air Coupling Material: Steel
Mfr # 15-297
Key Features:
- Diameter: 1 22/25 in
- Length: 4 9/50 in
- Used For: Speed Rated Radial and Bias Ply Tires
Mfr # 11-322
Key Features:
- Used For: Tire Repair
- Material: Rubber
- Item: Tire Repair Patches
Mfr # 30E742
Key Features:
- Quick Connect Air Coupling Body Size: 1/4"
- Quick Connect Air Coupling Pipe Size: 1/4"
- Quick Connect Air Coupling Material: Steel
Mfr # 12-095
Key Features:
- Color: Amber
- Container Type: Pail
- Item: Tire Mounting Lubricant
Mfr # 14-128A
Key Features:
- Size: 16 oz
- Used For: Tires
- Item: Tire Repair Sealer