Tire Bars
Our endless aisle includes tire bars and so much more!
Shop Tire Bars results
(Showing 1 - 15)
Relevance
Mfr # KT34649
Key Features:
- Package Quantity: 1
Mfr # 72120
Key Features:
- Material: Forged steel
- Type: Manual
- Application: Mounts And Demounts Tires On Wheels And Rims
Mfr # 72140
Key Features:
- Material: Forged steel
- Application: Mounting of Low/tough Profile Beads
- Number of Pieces: 1
Mfr # 72110
Key Features:
- Material: Forged steel
- Type: Manual
- Application: Mounts And Demounts Tires On Wheels And Rims
Mfr # 33023
Key Features:
- Item: Single-End Curved Tire Spoon,30"
- Package Quantity: 1
Mfr # 34645
Key Features:
- Material: Iron
- For Use On: Truck, Agricultural, Industrial Tires
- Type: Super Duty
Mfr # KEN34645C
Key Features:
- Item: T45A Classic Tubeless Tireiron
- Package Quantity: 1
Mfr # T45AC
Key Features:
- Width: 1.5 in
- Features: Demount End Precision-Forged Angled Tip slides between Bead and Rim, Forged design won't Slip when Demounting the second Bead, Heat-Treated, One-Piece construction, Precision Forged Knob grips Rim, Special Curve Design always grabs the Bead Edge, Designs make it easier to Mount and Demount Tires without changing the way the Tool is used, Tip Ends inserts easily and will not Cut or Rip Bead or Sidewall, Use in pairs
- Color: Gray
Mfr # 34746
Key Features:
- Material: Iron
- Application: For Standard and Large Truck Tires Including Industrial, Farm, Buses and Tractors
- Size: 3/4 in Stock
Mfr # 32106
Key Features:
- Material: Iron
- Size: 5/8 in Stock
- Features: Best if used in pairs, Extended length of the Flat Curved Sliding Surface
Mfr # 5716
Key Features:
- Material: Steel
- Features: 38 in extends to 52 in, Inner Slide Bar provides Hammer Action to easily insert and remove the Spoon, Unique "Convex Slip Head" Curved design allows the Spoon to slide easily into the Tire Bead while the Spoon Bump limits the depth for quick-and-easy operation
- Used For: Inner Slide Bar Provides Hammer Action to Easily Insert amd Remove the Spoon.