Time Delay Fan Switch
Count on great prices, fast shipping and friendly service every time you order a time delay fan switch from Zoro.
Shop Time Delay Fan Switch results
(Showing 1 - 15)
Relevance
Mfr # 1VLD6
Key Features:
- Promotion Restriction: Not eligible for promotion
- For Use With: 3E226B&3E227B(C, E), 3E228A-3E237A(B, D), 3E239B&3E240B(C, E), 3E241A-3E247A(B, D), 3E248A-3E251A(B), 3E366B-3E368B(C, E), 3E369A-3E378A(B, D), 3E379B-3E381B(C, E), 3E382A-3E388A(B, D), 3E389A-3E392A(B), 3E402A-3E405A(B, D), 3E406A&3E407A(B, D), 4DG06-4DG25, 4DG26-4DG45, 4E454-4E471(A), 4LX41-4LX68(A)
- Fits Brand: Dayton, Sterling
Mfr # PMS-16
Key Features:
- Graduations: mm Bottom Side, ft/in to 1/16 Top Side
- Case Type: Closed
- Blade Length: 16 ft
Mfr # 2TGC2
Key Features:
- Item: 15.8"H 7.8"W 3.7"L GStl Grvty Fire Dampr
- Mounting Type: Static, Vertical
- Shape: Rectangular
Mfr # AKDT60W
Key Features:
- Voltage: 120VAC
- Width (In.): 1-7/8"
- Watts: 500
Mfr # 28470000
Key Features:
- Fits Brand: Markel, Raywall, TPI Corporation
- For Use With Mfr. Model Number: E3323TD-RP, G3325TD-RP, G3326TD-RP, G3327TD-RP, HF3323TD-RP, HF3325TD-RP, HF3326TD-RP
- Item: Fan Delay Switch 3320
Mfr # 6K778
Key Features:
- Item: Belt Drive Motor
- Motor Design: Split-Phase
- Motor Enclosure Design: Open Dripproof
Mfr # 1RWB4
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Light-Duty Industrial Fan
- Blade Diameter: 30"
Mfr # 49H006
Key Features:
- Item: Belt and Disc Sander
- For Max. Wheel Dia.: 6 in
- Belt SFPM: 3240
Mfr # 2C647
Key Features:
- CFM @ 0.100-In. SP: 126
- Drive Type: Direct Drive
- Full Load Amps: 0.63/0.55
Mfr # 1TDP7
Key Features:
- CFM @ 0.100-In. SP: 140
- Drive Type: Direct Drive
- Full Load Amps: 0.75
Mfr # 3K771
Key Features:
- Item: Belt Drive Motor
- Motor Design: Split-Phase
- Motor Enclosure Design: Open Dripproof
Mfr # 4WT47
Key Features:
- Blade Material: Polybutylene Terephthalate
- CFM @ 0.000-In. SP: 105
- Depth: 1 1/2 in
Mfr # 49H008
Key Features:
- Item: Bench Grinder
- For Max. Wheel Dia.: 8 in
- Finishing Wheel Width: 1"
Mfr # 24Z193
Key Features:
- Vacuum Product Grouping: Bagless Upright Vacuum
- Cleaning Path: 13"
- Air Flow: 60 cfm
Mfr # 6K321
Key Features:
- Item: Belt Drive Motor
- Motor Enclosure Design: Open Dripproof
- Motor Mounting Type: Cradle Base