Tight Spot Wrench
Count on great prices, fast shipping and friendly service every time you order a tight spot wrench from Zoro.
Shop Tight Spot Wrench results
(Showing 1 - 15)
Relevance
Mfr # 3915
Key Features:
- Item: Sink Drain Wrench
- Material: Zinc
- Function: Provides Ample Leverage for Installation and Removal of Drain Tail Piece Nuts in Confined Areas
Mfr # 3914
Key Features:
- Item: Sink Drain Wrench
- Material: Zinc
- Construction: Zinc
Mfr # 3825
Key Features:
- Item: Universal Faucet Wrench
- Capacity (In.): 3/4 to 1-1/8
- Overall Length (In.): 1-1/8
Mfr # 1010
Key Features:
- Item: Basin Wrench
- Material: Alloy Steel
- Package Quantity: 1
Mfr # 3710
Key Features:
- Item: Sink Drain Wrench
- Material: Rubber, Zinc
- Function: Use With Locking Nuts on Strainer Drains, Drop in Shower Drains, Sink Baskets, Sink Drains
Mfr # 3840
Key Features:
- Item: Sink Drain Wrench
- Material: Zinc
- Function: Removes or Installs Drains and Traps
Mfr # 1017
Key Features:
- Item: Basin Wrench
- Material: Alloy Steel
- Features: Provide Fast, One-Hand Ratcheting, Telescopic Shanks on Models 1017 and 1019 Quickly Adjust for Lengths From 10 in to 17 in
Mfr # 37116
Key Features:
- Cutting Capacity: 1/8 in to 2-1/2 in
- Cuts: PVC
- Body Material: Aluminum
Mfr # 3943
Key Features:
- Item: Compression Sleeve Puller
- Function: Removes Compression Sleeves without Damaging Pipe. Screws Directly into Compression Nut for Removal
- Type: Works with Coarse, Fine Thread
Mfr # 5255
Key Features:
- Item: Tub Drain Tool Remover
- Construction: Steel
- Capacity (In.): 1 1/2 in
Mfr # 1019
Key Features:
- Item: Basin Wrench
- Material: Alloy Steel
- Construction: Forged Alloy Steel Jaws And Steel Shank
Mfr # 6012
Key Features:
- Item: Plumbing Pliers
- Function: Protect Most Decorative Plumbing Products
- Construction: Hardened Steel And Rubber
Mfr # 2017
Key Features:
- Item: Basin Wrench
- Material: Metal
- Features: Innovative Design Makes Working With Faucet Fittings and Retaining Nuts Easier Than Ever, Built-In, Water-Resistant Led Light Provides Direct Illumination of Your Work, Ergonomic Textured Handle Increases Leverage and Improves Grip
Mfr # 6020
Key Features:
- Item: Tub Drain Wrench
- Material: Zinc
- Package Quantity: 1
Mfr # 34A518
Key Features:
- Item: Sink Drain Wrench
- Material: Cast Iron
- Capacity (In.): 1 to 3