Tig Rods
Our endless aisle includes tig rods and so much more!
Shop Tig Rods results
(Showing 1 - 15)
Relevance
Mfr # S512511-G01
Key Features:
- Container Type: Tube
- AWS Classification: ER308, ER308L
- Application: Tig Welding
Mfr # S618
Key Features:
- Pitch: 6
- Pitch Dia. (In.): 3
- Face Width (In.): 1.5
Mfr # ER70S6-035-33
Key Features:
- Tensile Strength: 70,000 psi
- Welding Wire Type: Solid
- Item: Mig Welding Wire
Mfr # 70S603533
Key Features:
- Package Quantity: 1
Mfr # ER70S6-035-11
Key Features:
- Diameter: 0.035 in
- Welding Method: GMAW
- Item: Mig Welding Wire
Mfr # ER70S2-094-10T
Key Features:
- Promotion Restriction: Not eligible for promotion
- Container Type: Box
- AWS Classification: ER70S-2
Mfr # ER70S6-094-10T
Key Features:
- Application: Mild Steel TIG Rod with Higher Levels of Silicon and Manganese to Produce High Quality Welds on Dirty, Oily, or Rusty Steel. The High Silicon Content Also Increases The Fluidity of The Weld Pool Resulting In Minimal Post-Weld Grinding and A Smoother Bead Appearance and Minimal Post Weld Grinding
- Diameter: 0.0938 in
- Container Type: Box
Mfr # FPW1440-0222
Key Features:
- Item: Er70S-6 Mild Stl Welding Mig Wire .035"
- Package Quantity: 1
Mfr # ER70S6-045-44
Key Features:
- Item: Mig Welding Wire
- Diameter: 0.045 in
- Welding Method: GMAW
Mfr # 24D973
Key Features:
- Material: Carbon Steel
- Diameter: 0.03 in
- Welding Method: GMAW
Mfr # 41R365
Key Features:
- AWS Classification: ER4043
- Container Type: Tube
- Length: 36 in