Threaded Adapters
If you need threaded adapters we have them at everyday low prices.
Shop Threaded Adapters results
(Showing 1 - 15)
Relevance
Mfr # 8005
Key Features:
- Item: Threaded Adapter
- Application: Metric Capability To The Push Puller Legs For Forcing Screws
- Overall Length (In.): 2 1/4 in
Mfr # 8010
Key Features:
- Item: Threaded Adapter
- Overall Length (In.): 2 1/4 in
- Spread (In.): 5/8 18 (Internal) and 5/8 11 (External)
Mfr # RAM-32M75F
Key Features:
- Item: Thread Adapter,M32 Ext Thread,3/4" NPT
- Pipe Fitting Material: Nickel Plated Aluminum
- Pipe Size - Pipe Fitting: 3/4"
Mfr # RAM-25M50F
Key Features:
- Item: Thread Adapter,M25 Ext Thread,1/2" NPT
- Pipe Fitting Material: Nickel Plated Aluminum
- Pipe Size - Pipe Fitting: 1/2"
Mfr # RAM-20M50F
Key Features:
- Item: Thread Adapter,M20 Ext Thread,1/2" NPT
- Pipe Fitting Material: Nickel Plated Aluminum
- Pipe Size - Pipe Fitting: 1/2"
Mfr # FWAI0
Key Features:
- Color: Green
- Length: 1 1/2 in
- Material: Plastic
Mfr # 6605 17 14
Key Features:
- Temp. Range: -4 Degrees to 140 Degrees F
- Application: Air, Inert Gases, Vacuum
- Green Environmental Attribute: 100% Total Recycled Content
Mfr # CAT-8010
Key Features:
- Tank Size: 8 gal.
- Voltage: 120V
- Max. Pressure: 120 psi
Mfr # 8010
Key Features:
- Spill Capacity: 20 gal
- Inside Dia.: 48 in
- Length: 58 in
Mfr # 23KX53
Key Features:
- Item: Slide Hammer Unit
- Hammer Weight: 10.0 lb
- Handle End Thread (In.): 5/8 in
Mfr # 8010-4
Key Features:
- Quick Coupler Type: Hydraulic Coupler Nipple
- Item: Hydraulic Quick Connect Hose Coupling
- Coupler Interchange Type: 4000
Mfr # 8010
Key Features:
- Finish: Nickel Coating
- Material: Steel
- Jaw Capacity: 0 to 1-1/8"
Mfr # 1177
Key Features:
- Item: Slide Hammer Unit
- Type: Reversible
- Hammer Weight: 5 lb
Mfr # 23KX41
Key Features:
- Item: Slide Hammer Unit
- Hammer Weight: 5.5 lb
- Jaw Type: Not Applicable
Explore More
slide hammer
gedore combination swivel head wrench
vessel ball grip screwdriver
greenlee cable pulling tools
double ended socket wrench
wright adjustable wrenches
knipex plier wrench black
ridgid pipe cutter wheels
battery operated crimper
milwaukee aviation snip
extra long screw driver
ko-ken tools socket set