Threaded Adapter
Our endless aisle includes a threaded adapter and so much more!
Shop Threaded Adapter results
(Showing 1 - 15)
Relevance
Key Features:
- Item: Threaded Adapter
- Overall Length (In.): 2 1/4 in
- Application: Metric Capability To The Push Puller Legs For Forcing Screws
Key Features:
- Item: Threaded Adapter
- Application: Metric Capability To The Push Puller Legs For Forcing Screws
- Overall Length (In.): 2 1/4 in
Key Features:
- Package Quantity: 1
Key Features:
- Item: Threaded Adapter
- Application: Metric Capability To The Push Puller Legs For Forcing Screws
- Overall Length (In.): 2 1/4 in
Key Features:
- Item: Thread Adapter,M32 Ext Thread,3/4" NPT
- Pipe Fitting Material: Nickel Plated Aluminum
- Pipe Size - Pipe Fitting: 3/4"
Key Features:
- Item: Thread Adapter,M25 Ext Thread,1/2" NPT
- Pipe Fitting Material: Nickel Plated Aluminum
- Pipe Size - Pipe Fitting: 1/2"
Key Features:
- Item: Thread Adapter,M20 Ext Thread,1/2" NPT
- Pipe Fitting Material: Nickel Plated Aluminum
- Pipe Size - Pipe Fitting: 1/2"
Key Features:
- Color: Green
- Length: 1 1/2 in
- Material: Plastic
Key Features:
- Temp. Range: -4 Degrees to 140 Degrees F
- Application: Air, Inert Gases, Vacuum
- Green Environmental Attribute: 100% Total Recycled Content
Key Features:
- Item: Slide Hammer Unit
- Hammer Weight: 10.0 lb
- Handle End Thread (In.): 5/8 in
Key Features:
- Item: Electromagnetic Lock
- Opening Action: Electromagnetic
- Finish: Brushed
Key Features:
- Item: Electromagnetic Lock
- Type: Surface Mount
- Finish: Clear Anodized
Key Features:
- Tank Size: 8 gal.
- Voltage: 120V
- Max. Pressure: 120 psi
Key Features:
- Item - Layout Fluids: Layout Fluid
- Container Style: Aerosol
- Container Size: 12 oz
Key Features:
- Spill Capacity: 20 gal
- Inside Dia.: 48 in
- Length: 58 in