Thread Gauges
Our endless aisle includes thread gauges and so much more!
Shop Thread Gauges results
(Showing 1 - 15)
Relevance
Mfr # U00000.000.0001
Key Features:
- Item: Thread Measuring Gauge
- Width: 3.8 in
- Measures: Washers, Bolts, Nuts
Mfr # 12016
Key Features:
- Package Quantity: 1
Mfr # TG16
Key Features:
- Material: Steel
- Type: Automotive
- Application: Measuring Male or Female Threads
Mfr # THX432
Key Features:
- Item: Universal Thread Gauges
- Package Quantity: 1
Mfr # TH-COM-------HC
Key Features:
- Material: Steel
- Length: 20-1/2
- Package Quantity: 1
Mfr # U00000.000.0002
Key Features:
- Wire Dia.: #0 to #14
- Wire Length: Not Applicable
- Item: Thread Measuring Gauge
Mfr # 4820-230
Key Features:
- Item: Thread Pitch Gauge Set
- Type: V, Unified, American National
- Range of Pitches per Inch: 4 to 42 TPI
Mfr # GH-COM---------
Key Features:
- Wire Dia.: 0.063 in
- Range: Attached Ruler, M10 x 1.0, M10 x 1.25, M10 x 1.50, M12 x 1.25, M12 x 1.50, M12 x 1.75, M5 x 0.8, M6 x 1.0, M8 x 1.0, M8 x 1.25, Metric Threads M4 x 0.7, SAE # 6 to 1/2 in UNC and UNF
- Length: 30 in
Mfr # 95951
Key Features:
- Promotion Restriction: Not eligible for promotion
- Number of Leaves: 14
- Item: Thread Pitch Gauge Set
Mfr # 12352
Key Features:
- Item: Anniversary Edition Bolt Gauge Nut/Bolt/
- Package Quantity: 1
Mfr # 1324-6
Key Features:
- Item: Thread Gauge
- Type: 5H
- Use With Internal Thread Size: M6 x 1
Mfr # 12016
Key Features:
- Item: Thread Pitch Gauges
- Package Quantity: 1
Mfr # 69260
Key Features:
- Used For: M22 Truck Wheel Studs On Unimount Wheels
- Item: Uni-Mount Thread Gauge
- Size: M22-1.5