Thread Adapter
Our endless aisle includes a thread adapter and so much more!
Shop Thread Adapter results
(Showing 1 - 15)
Relevance
Mfr # 8005
Key Features:
- Item: Threaded Adapter
- Application: Metric Capability To The Push Puller Legs For Forcing Screws
- Overall Length (In.): 2 1/4 in
Mfr # 8010
Key Features:
- Item: Threaded Adapter
- Overall Length (In.): 2 1/4 in
- Spread (In.): 5/8 18 (Internal) and 5/8 11 (External)
Mfr # RAM-32M75F
Key Features:
- Item: Thread Adapter,M32 Ext Thread,3/4" NPT
- Pipe Fitting Material: Nickel Plated Aluminum
- Pipe Size - Pipe Fitting: 3/4"
Mfr # RAM-25M50F
Key Features:
- Item: Thread Adapter,M25 Ext Thread,1/2" NPT
- Pipe Fitting Material: Nickel Plated Aluminum
- Pipe Size - Pipe Fitting: 1/2"
Mfr # RAM-20M50F
Key Features:
- Item: Thread Adapter,M20 Ext Thread,1/2" NPT
- Pipe Fitting Material: Nickel Plated Aluminum
- Pipe Size - Pipe Fitting: 1/2"
Mfr # 6605 17 14
Key Features:
- Temp. Range: -4 Degrees to 140 Degrees F
- Application: Air, Inert Gases, Vacuum
- Green Environmental Attribute: 100% Total Recycled Content
Mfr # FWAI0
Key Features:
- Color: Green
- Length: 1 1/2 in
- Material: Plastic
Mfr # M32
Key Features:
- Item: Electromagnetic Lock
- Opening Action: Electromagnetic
- Finish: Brushed
Mfr # M32
Key Features:
- Item: Electromagnetic Lock
- Type: Surface Mount
- Finish: Clear Anodized
Mfr # 80000
Key Features:
- Item - Layout Fluids: Layout Fluid
- Container Style: Aerosol
- Container Size: 12 oz
Mfr # CAT-8010
Key Features:
- Tank Size: 8 gal.
- Voltage: 120V
- Max. Pressure: 120 psi
Mfr # 8010
Key Features:
- Spill Capacity: 20 gal
- Inside Dia.: 48 in
- Length: 58 in
Mfr # 23KX53
Key Features:
- Item: Slide Hammer Unit
- Hammer Weight: 10.0 lb
- Handle End Thread (In.): 5/8 in
Mfr # RAM-16M50F
Key Features:
- Item: Thread Adapter,M16 Ext Thread,1/2" NPT
- Pipe Fitting Material: Nickel Plated Aluminum
- Pipe Size - Pipe Fitting: 1/2"