Thin Combination Wrench
We have the thin combination wrench you need to get the job done right.
Shop Thin Combination Wrench results
(Showing 1 - 36)
Relevance
Key Features:
- Size: 13/16" x 7/8"
- Features: Corrosion resistance and a Slip Resistant Grip, Ultra-Thin Profile and Long Handle Produce Improved Access to Hard-to-Reach Fasteners, Opening is Designed to Cover Tappets, Screws and Lock Nuts Without Excessive Overhang Which Improves Access
- Finish: Satin
Key Features:
- Size: 3/8" x 7/16", 1/2" x 9/16", 5/8" x 11/16", 3/4" x 13/16", 7/8" x 15/16", 1" x 1-1/16", 1-1/8" x 1-1/4"
- Features: Specifically Designed Thinner Than Regular Wrenches For Use on Thin Nuts, Used In Everything From Bike Repair to Aviation, Lifetime Guarantee
- Includes: (7) Super Thin Wrench Set: (1) 3/8" x 7/16", (1) 1/2" x 9/16", (1) 5/8" x 11/16", (1) 3/4" x 13/16", (1) 7/8" x 15/16", (1) 1" x 1-1/16", (1) 1-1/8" x 1-1/4"
Key Features:
- Package Quantity: 1
Key Features:
- Package Quantity: 1
Key Features:
- Package Quantity: 1
Key Features:
- Size: 7/16" x 1/2"
- Features: Corrosion resistance and a Slip Resistant Grip, Ultra-Thin Profile and Long Handle Produce Improved Access to Hard-to-Reach Fasteners, Opening is Designed to Cover Tappets, Screws and Lock Nuts Without Excessive Overhang Which Improves Access
- Finish: Satin
Key Features:
- Size: 11/16" x 3/4"
- Features: Corrosion resistance and a Slip Resistant Grip, Ultra-Thin Profile and Long Handle Produce Improved Access to Hard-to-Reach Fasteners, Opening is Designed to Cover Tappets, Screws and Lock Nuts Without Excessive Overhang Which Improves Access
- Finish: Satin
Key Features:
- Package Quantity: 1
Key Features:
- Package Quantity: 1
Key Features:
- SAE or Metric: Metric
- Wrench Style: Super Thin
- Number of Pieces: 9
Key Features:
- Size: 1/2" x 9/16"
- Features: Corrosion resistance and a Slip Resistant Grip, Ultra-Thin Profile and Long Handle Produce Improved Access to Hard-to-Reach Fasteners, Opening is Designed to Cover Tappets, Screws and Lock Nuts Without Excessive Overhang Which Improves Access
- Finish: Satin
Key Features:
- Package Quantity: 1
Key Features:
- Item: Curved Roller Stop
- Material: Solid Cast Brass
- Mounting Type: Door Mount
Key Features:
- Overall Length: 6"
- Features: Thermoplastic Handle, Ideal for Plumbers, Electricians, and Maintenance Workers,
- Adjustable Wrench Grip Style: Ergonomic
Key Features:
- Item: Super Thin Adjustable Wrench,2"
- Wrench Material: Alloy Steel
- Material: Alloy Steel
Key Features:
- Package Quantity: 1
Key Features:
- Package Quantity: 1
Key Features:
- Package Quantity: 1
Key Features:
- Item: Interchangeable Torque Wrench Head
- Head Type: Thin Open End
- Drive Size: J (27/64 in)
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
- Features: Corrosion Resistance and a Slip Resistant Grip, Fractional Sizes 11/32" and Smaller and Sizes 1-5/16" and Larger do not Have the ASD Feature, Box Ends Incorporate the TorquePlus(TM) System
- Wrench Product Grouping: Wrenches
- Overall Length: 12 in
Key Features:
- Package Quantity: 1
Key Features:
- Promotion Restriction: Not eligible for promotion
- Includes: 13/16-in. Standard SAE Combination Wrench {{1}}
- Size: 13/16
Key Features:
- Features: Large Size Stamp on Open End, Offset Box End for Better Access, Off-Corner Loading Design on Open End: Stronger Grip, Reduces Fastener Rounding, Up to 25% More Torque, Off-Corner Loading Design on Box End for Better Grip and Reduced Fastener Rounding, Bright Full Polished
- Finish: Chrome
- Number of Points: 6
Key Features:
- Features: Spline Design Allows Numerous Fastener Head Uses , 15 Offset Box End is Specially Designed For Knuckle Clearance
- Insulated: No
- Number of Points: 6
Key Features:
- SAE or Metric: SAE
- Wrench Style: Combination
- Finish: Chrome
Key Features:
- Features: Spline Design Allows Numerous Fastener Head Uses , 15 Offset Box End is Specially Designed For Knuckle Clearance
- Wrench Shape: Straight
- Insulated: No
Key Features:
- Features: The Box End is Countersunk for Easy Application to the Fastener, Anti-Slip Design, Sizes 1-5/16" and Larger do not Have ASD Feature, Box Ends Incorporate the TorquePlus(TM) system
- Tether Capable: Standard Tool (Accessory Needed for Tethering)
- Wrench Product Grouping: Wrenches
Key Features:
- Wrench Product Grouping: Wrenches
- Wrench Item: Open End Wrench
- Wrench Shape: Straight
Key Features:
- Ratcheting Configuration: Non-Ratcheting
- Reversing: No
- Wrench Product Grouping: Wrenches
Key Features:
- Features: SUPERCOMBO(R) Open End has Specially Designed Grooves That Direct Wrench Force Away from Fastener Corners, SUPERTORQUE Box Opening Design Allows Application of Higher Torque Without Rounding or Deforming Hex Fastener Points, Meets or Exceeds Aerospace Specification AS 954 for 12 Point Fasteners to Provide Accurate Torque/Tension Relationship for Precision Application, May be Used on All Common Hex (6 point) Fasteners With Considerable Advantage Over Conventional Box End Wrenches to Increase Both Hand Tool Flexibility and Economy, Box and Open End Openings are Identical
- Number of Points: 12
- Finish: Chrome plated