Thermal Transfer
We make finding a thermal transfer fast and simple every time!
Shop Thermal Transfer results
(Showing 1 - 15)
Relevance
Mfr # 258334
Key Features:
- HP Heat Removed: 15K-21K
- Flow Ranges (GPM): 44640
- Max. Pressure (PSI): 250
Mfr # 258283
Key Features:
- Weight: 10 lbs.
- Package Quantity: 1
Mfr # 258191
Key Features:
- HP Heat Removed: 11K-21K
- Voltage: 12 VDC
- Max. Temp.: 350 Degrees F
Mfr # 258115
Key Features:
- HP Heat Removed: 7.5K-11K
- Voltage: 12 VDC
- Max. Temp.: 350 Degrees F
Mfr # 258017
Key Features:
- HP Heat Removed: 4K-6.5K
- Max. Pressure (PSI): 300
- Weight: 3 lbs.
Mfr # 258072
Key Features:
- HP Heat Removed: 7.9K-14K
- Weight: 16 lbs.
- Flow Ranges (GPM): 14702
Mfr # 258019
Key Features:
- HP Heat Removed: 7.2K-12K
- Width (In.): 18 in.
- Weight: 6 lbs.
Mfr # 258021
Key Features:
- HP Heat Removed: 15K-26K
- Flow Ranges (GPM): 12875
- Weight: 20 lbs.
Mfr # 258374
Key Features:
- Package Quantity: 1
Mfr # 258325
Key Features:
- HP Heat Removed: 5K-6K
- Voltage: 12 VDC
- Width (In.): 7.03 in.
Mfr # THT-3-423-10
Key Features:
- Item: Thermal Transfer Label
- Printer Series Compatibility: BBP81, BRADY IP, BRADYPRINTER i7100, BRADYPRINTER PR Plus
- For Use With: Brady 1244, Brady 1344, Brady 2461, Brady 3481, Brady 6441, Brady 300MVP Plus, Brady 200MVP Plus, Brady 300X-Plus II, Brady 360X-Plus II, Brady 600X-Plus II, Tagus T200, Tagus T300, Thermal Transfer Printers, IP300, IP600, BBP81
Mfr # B30-260-7569-CLP4B
Key Features:
- Item: Thermal Transfer Label
- Printer Series Compatibility: BBP30, BBP31, BBP33, BBP35, BBP37, S3100
- For Use With: BBP30, BBP31, BBP33, BBP35, BBP37
Mfr # 258118
Key Features:
- Hydraulic Motor GPM: 20-110
- Max. Temp.: 350°F
- Width (In.): 31.47 in.
Mfr # 258277
Key Features:
- Weight: 2 lbs
- Package Quantity: 1
Mfr # 258023
Key Features:
- Oil Port Size (SAE): 1 NPT
- Max. Oil Pressure (PSI): 300 PSI
- Max. Temp.: 350°F