Tggt
Our endless aisle includes a tggt and so much more!
Shop Tggt results
(Showing 1 - 15)
Relevance
Mfr # LDW-106-107
Key Features:
- Item: Lead Wire
- Package Quantity: 1
Mfr # LDWR-1022
Key Features:
- Voltage: 600V AC
- Max. Temp. (F): 482 Degrees
- Insulation: PTFE Tape Insulation with (2) Layers of Fiberglass Insulation Covered By PTFE Treated Fiberglass Over-Braid
Mfr # LDWR-1023
Key Features:
- Jacket Color: Natural
- Nominal Outside Dia.: 0.14 in
- Max. Temp. (C): 250 Degrees
Mfr # LDWR-1011
Key Features:
- Jacket Color: Natural
- Max. Amps: 23 At Ambient Temp of 104 Degrees F/40 Degrees C
- Wire Gauge: 18 AWG
Mfr # LDWR-1056
Key Features:
- Nominal Outside Dia.: 0.09 in
- Jacket Color: White
- Max. Temp. (F): 392 Degrees
Mfr # LDWR-1013
Key Features:
- Insulation: Mica Insulation with Fiberglass Over-Braid
- Max. Amps: 56 At Ambient Temp of 104 Degrees F/40 Degrees C
- Conductor Material: Nickel Clad Copper
Mfr # LDWR-1014
Key Features:
- Voltage: 600V AC
- Jacket Color: Natural
- Max. Temp. (C): 450 Degrees
Mfr # LDWR-1050
Key Features:
- Standards: CSA AWM Class 1 Group A/B, UL5256
- Wire Gauge: 10 AWG
- Stranding: 105 x 30
Mfr # LDWR-1044
Key Features:
- Stranding: 65 x 30
- Max. Temp. (F): 842 Degrees
- Item: High Temperature Lead Wire
Mfr # LDWR-1021
Key Features:
- Cable Type: TGGT
- Standards: CSA AWM Class 1 Group A/B, UL 5256
- Max. Amps: 26 At Ambient Temp of 104 Degrees F/40 Degrees C
Mfr # LDWR-1015
Key Features:
- Max. Temp. (C): 450 Degrees
- Jacket Color: Natural
- Item: High Temperature Lead Wire
Mfr # LDWR-1049
Key Features:
- Max. Amps: 54 At Ambient Temp of 104 Degrees F/40 Degrees C
- Insulation: PTFE Tape Insulation with (2) Layers of Fiberglass Insulation Covered By PTFE Treated Fiberglass Over-Braid
- Conductor Material: Nickel Plated Copper
Mfr # LDWR-1024
Key Features:
- Item: High Temperature Lead Wire
- Jacket Color: Natural
- Max. Temp. (C): 250 Degrees