Testo Smart Probe
If you need a testo smart probe we have them at everyday low prices.
Shop Testo Smart Probe results
(Showing 1 - 15)
Relevance
Mfr # 0564 4550 01
Key Features:
- Package Quantity: 1
Mfr # 0563 0002 20
Key Features:
- Item: Smart Probes AC Refrigeration Test Kit
- Number of Valves: 0
- Refrigerant Compatibility: Multiple Refrigerants
Mfr # 0600 9741
Key Features:
- Package Quantity: 1
Mfr # 0564 5501 01
Key Features:
- Package Quantity: 1
Mfr # 0560 2549 03
Key Features:
- Item: Wireless Diagnostic Service Kit
- Number of Valves: 0
- Refrigerant Compatibility: Multiple Refrigerants
Mfr # 0564 5572 01
Key Features:
- Package Quantity: 1
Mfr # 0563 0009
Key Features:
- Item: Refrigeration Test and Load Kit
- Accuracy: 115i (Pipe Clamp Thermometer): +/-2.3 Degrees F, -4 Degrees to 185 Degrees F/-20 to 85 Degrees C, 549i (High Pressure Gauge): +/-0.5% of Full-Scale Value, 605i (Thermohygrometer): +/-1.4 Degrees F, -4 Degrees to 32 Degrees F/ +/-0.8 Degrees C, -20 Degrees to 0 Degrees C/ +/-0.9 Degrees F, 32 Degrees to 140 Degrees F/ +/-0.5 Degrees C, 0 Degrees to 60 Degrees C, 5 to 80% RH/ +/- 1.8% RH + 3 At 25 Degrees C
- Includes: (2) 605i Thermohygrometer, (2) High Pressure Gauge, (2) Pipe Clamp Thermometer, Soft Case
Mfr # 0560 2115 03
Key Features:
- Depth: 1 in
- Includes: Batteries, Calibration Protocol, Clamp Thermometer Operated Via Smartphone
- Battery Type: (3) AAA
Mfr # 0563 0007
Key Features:
- Item: Refrigeration Test and Load Kit
- Accuracy: 115i (Pipe Clamp Thermometer): +/-2.3 Degrees F, -4 Degrees to 185 Degrees F/-20 to 85 Degrees C, 405i (Hot-Wire Anemometer): +/-0.9 Degrees F/ +/-0.5 Degrees C, +/-0.9 Degrees F/ +/-0.5 Degrees C, 410i (Vane Anemometer): +/-1.5 Degrees C or +/-1.5% of MV 0 Degrees to 250 Degrees C, 510i (Differential Pressure Manometer) +/-0.02 in wc, 0 to 0 in wc, +/-0.05 hPa, 0 to +1 hPa, +/-0.1 in wc + 1.5 % of MV, 0 to 60 in wc, +/-0.2 hPa + 1.5 % of MV, 1 to +150 hPa, 549i (High Pressure Gauge): +/-0.5% of Full-Scale Value, 605i (Thermohygrometer): +/-1.4 Degrees F, -4 Degrees to 32 Degrees F/ +/-0.8 Degrees C, -20 Degrees to 0 Degrees C/ +/-0.9 Degrees F, 32 Degrees to 140 Degrees F/ +/-0.5 Degrees C, 0 Degrees to 60 Degrees C, 5 to 80% RH/ +/- 1.8% RH + 3 At 25 Degrees C, 805i (Infrared Thermometer) +/-2 Degrees C, -20 Degrees to -0.1 Degrees C, +/-2.5 Degrees C, -30 to -20.1 Degrees C, +/-2 Degrees F/ +/-1 Degrees C, 905i (Thermometer): +/-0.02 in wc, 0 to +0 in wc/ +/-0.05 hPa 0 to 1 hPa, +/-0.1 in wc + 1.5% of MV, 0 to 60 in wc/ +/- 0.2 hPa + 1.5% of MV, 1 to 150 hPa
- Includes: (2) High Pressure Gauge, (2) Pipe Clamp Thermometer, (2) Thermohygrometer, Differential Pressure Manometer, Hot-Wire Anemometer, Infrared Thermometer, Soft Case, Thermometer, Vane Anemometer
Mfr # 0560 2605 03
Key Features:
- Item: Temperature Humidity Meter
- Sensor Type: Capacitance
- Relative Humidity Range: 0 to 100%
Mfr # 0563-5703
Key Features:
- Item: Digital Manifold Gauge
- For Use With: R12, R22, R123, R134a, R227, R290, R401A,R401B, R402A, R402B, R404A, R406A, R407A, R407C, R408A, R409A, R410A, R411A, R413A,R414B, R416A, R417A, R420A, R421A, R421B, R422A, R422B, R422D, R424A, R427A, R434A, R437A, R438A, R502, R503, R507, R600, R600A, R718 (H2O), R744 (only in the permitted measurement range up to 50 bar), R1234yf
- Type: AC, Stationary Refigeration, Heat Pumps
Mfr # 0564 5571 01
Key Features:
- Package Quantity: 1
Mfr # 0560 1510 01
Key Features:
- Item: Differential Manometer
- For Use With: All Differential Pressure Application
- Pressure Range: -60 in wc to 60 in wc
Mfr # 0564 3004 96
Key Features:
- Package Quantity: 1