Testo Pressure And Temperature Test Kits
If you need testo pressure and temperature test kits we have them at everyday low prices.
Shop Testo Pressure And Temperature Test Kits results
(Showing 1 - 8)
Relevance
Mfr # 0563 0007
Key Features:
- Item: Refrigeration Test and Load Kit
- Accuracy: 115i (Pipe Clamp Thermometer): +/-2.3 Degrees F, -4 Degrees to 185 Degrees F/-20 to 85 Degrees C, 405i (Hot-Wire Anemometer): +/-0.9 Degrees F/ +/-0.5 Degrees C, +/-0.9 Degrees F/ +/-0.5 Degrees C, 410i (Vane Anemometer): +/-1.5 Degrees C or +/-1.5% of MV 0 Degrees to 250 Degrees C, 510i (Differential Pressure Manometer) +/-0.02 in wc, 0 to 0 in wc, +/-0.05 hPa, 0 to +1 hPa, +/-0.1 in wc + 1.5 % of MV, 0 to 60 in wc, +/-0.2 hPa + 1.5 % of MV, 1 to +150 hPa, 549i (High Pressure Gauge): +/-0.5% of Full-Scale Value, 605i (Thermohygrometer): +/-1.4 Degrees F, -4 Degrees to 32 Degrees F/ +/-0.8 Degrees C, -20 Degrees to 0 Degrees C/ +/-0.9 Degrees F, 32 Degrees to 140 Degrees F/ +/-0.5 Degrees C, 0 Degrees to 60 Degrees C, 5 to 80% RH/ +/- 1.8% RH + 3 At 25 Degrees C, 805i (Infrared Thermometer) +/-2 Degrees C, -20 Degrees to -0.1 Degrees C, +/-2.5 Degrees C, -30 to -20.1 Degrees C, +/-2 Degrees F/ +/-1 Degrees C, 905i (Thermometer): +/-0.02 in wc, 0 to +0 in wc/ +/-0.05 hPa 0 to 1 hPa, +/-0.1 in wc + 1.5% of MV, 0 to 60 in wc/ +/- 0.2 hPa + 1.5% of MV, 1 to 150 hPa
- Includes: (2) High Pressure Gauge, (2) Pipe Clamp Thermometer, (2) Thermohygrometer, Differential Pressure Manometer, Hot-Wire Anemometer, Infrared Thermometer, Soft Case, Thermometer, Vane Anemometer
Mfr # 0024-8518
Key Features:
- Item: Combustion Analyzer Kit
- Type: INSIGHT Plus Residential
- Fuel Type: 9 Pre-Programmed Fuels Options, Natural Gas, Oil #2, Oil #4, Oil #6, Propane, Coal, Wood, Kerosene, B5 And 2 Custom
Mfr # PLT100
Key Features:
- Item: Low Pressure Gas Test Kit
- Range: 0 to 100 in wc, 58 oz/sq in
- Pressure Range: 0 to 100 in wc
Mfr # 0024-1591
Key Features:
- Item: Oxygen Sensor
- Printouts per Charge Cycle: NA
- Manufacturers Warranty Length: 2 yr
Mfr # 0563 0003
Key Features:
- Item: Wireless HVAC System Kit
- Includes: Hot Wire Anemometer, Vane Anemometer Probe, Thermo Hygrometer Probe, Infrared Thermometer Probe, Wrist Straps, Smart Case, Batteries, Certificate of Calibration
- Package Quantity: 1
Mfr # 0563 2550
Key Features:
- Item: Digital Manifold Gauge Set
- Number of Valves: 2
- Refrigerant Compatibility: Multiple Refrigerants
Mfr # 0563 1550
Key Features:
- Item: Digital Manifold Gauge
- Number of Valves: 2
- Refrigerant Compatibility: Multiple Refrigerants
Mfr # 0563 1557
Key Features:
- Item: Digital Manifold Gauge Set
- Number of Valves: 4
- Refrigerant Compatibility: Multiple Refrigerants