Testo Nonelectrical Properties Data Loggers
We have the testo nonelectrical properties data loggers you need to get the job done right.
Shop Testo Nonelectrical Properties Data Loggers results
(Showing 1 - 12)
Relevance
Mfr # 0572-1560
Key Features:
- Type: NTC
- Temp. Range (F): -22 Degrees to 158 Degrees F
- Accuracy: +/-0.5 Degrees F (-22 Degrees to 158 Degrees F) +/-1 digit
Mfr # UX100-011A
Key Features:
- Type: Humidity, Temperature
- Temp. Range (F): -4 Degrees to 158 Degrees F
- Relative Humidity Range: 1% to 95% (Non-Condensing)
Mfr # DVTH
Key Features:
- Type: Humidity, Temperature
- Temp. Range (F): 15 Degrees to 150 Degrees F
- Relative Humidity Range: 0% to 90%
Mfr # UX100-003
Key Features:
- Type: Humidity, Temperature
- Temp. Range (F): -4 Degrees to 158 Degrees F
- Relative Humidity Range: 15% to 95%
Mfr # MX1101
Key Features:
- Type: Humidity, Temperature
- Temp. Range (F): -4 Degrees to 158 Degrees F
- Relative Humidity Range: 1% to 90%
Mfr # 0830
Key Features:
- Item: Anemometer
- Sensing Method: Rotating Vane and Thermistor
- Velocity (FPM): 118 to 7874
Mfr # SM670
Key Features:
- Item: Motor Number Sm670 By Supco
- Package Quantity: 1
Mfr # FLK2AC/90-10005
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Voltage Detector
- Voltage Range: 90 to 1000V AC
Mfr # FEL 4
Key Features:
- Item: Duct Elbow
- Construction Material: Plastic
- For Use With: 4 in Duct
Mfr # 0563 2550
Key Features:
- Item: Digital Manifold Gauge Set
- Number of Valves: 2
- Refrigerant Compatibility: Multiple Refrigerants
Mfr # 0563 1550
Key Features:
- Item: Digital Manifold Gauge
- Number of Valves: 2
- Refrigerant Compatibility: Multiple Refrigerants
Mfr # 0563 1557
Key Features:
- Item: Digital Manifold Gauge Set
- Number of Valves: 4
- Refrigerant Compatibility: Multiple Refrigerants