Test Weight
We make finding a test weight fast and simple every time!
Shop Test Weight results
(Showing 1 - 15)
Relevance
Mfr # 12839
Key Features:
- Weight Style: Grip Handle
- Calibration Tolerance: 2.30 g
- Class: F
Mfr # 660
Key Features:
- Features: Holds 3/8 in Stems or Standard Dovetail Mount, On/Off Switch
- Finish: Black
- Includes: Base and Adjustable Arms
Mfr # 12823
Key Features:
- Overall Height: 3 in
- Compliance: ASTM
- Calibration Weight Class: 7
Mfr # 12874
Key Features:
- Calibration Weight Class: 7
- Number of Pieces: 1
- Calibration Tolerance: 430 mg
Mfr # U0040
Key Features:
- Item: Weight Tailgater
- Width: 9 in
- Height: 2 in
Mfr # CSR-3T
Key Features:
- Item: Hot Plate
- Voltage: 120V AC
- Watts: 1,500 W
Mfr # 80850110
Key Features:
- Calibration Weight Class: 6
- Measurement Type: Metric
- Number of Pieces: 12
Mfr # 10154
Key Features:
- Calibration Weight Class: 7
- Calibration Weight Style: Slotted
- Weight Style: Slotted
Mfr # 10156
Key Features:
- Calibration Weight Compliance Agency: ASTM
- Material: Cast iron
- Calibration Weight Style: Slotted
Mfr # 10160
Key Features:
- Calibration Weight Compliance Agency: ASTM
- Weight Style: Slotted
- Calibration Certificate: No Certificate
Mfr # 140.0001844.007
Key Features:
- Item: Solid Acrylic Stain
- Paint Base Type: Water
- Color: Driftwood Gray
Mfr # 80850124
Key Features:
- Measurement Type: Metric
- Item: Calibration Weight
- Calibration Weight Material: Stainless Steel
Mfr # 999-00115
Key Features:
- Item: Replacement Strips
- Roll/Strip: Roll
- Strip Material: PVC
Mfr # U1226-5A-PT
Key Features:
- Item: Box Locker
- Locker Door Type: Louvered
- Locker Configuration: (1) Wide, (5) Tier
Mfr # 12828
Key Features:
- Finish: Painted
- Overall Height: 4.02 in
- Calibration Certificate: No Certificate