Test Pugs
We have the test pugs you need to get the job done right.
Shop Test Pugs results
(Showing 1 - 15)
Relevance
Mfr # 270261
Key Features:
- Material: ABS Plastic, Rubber
- Max. Diameter: 6.08 in
- Nominal Size: 6 in
Mfr # 86390
Key Features:
- Material: Plastic
- Max. Diameter: 3.1 in
- Nominal Size: 3 in
Mfr # 270067
Key Features:
- Material: Rubber
- Max. Diameter: 6.25 in
- Nominal Size: 6 in
Mfr # 86375
Key Features:
- Material: Plastic
- Max. Diameter: 1.65 in
- Nominal Size: 1 1/2 in
Mfr # 268038
Key Features:
- Material: Cast Iron
- Max. Diameter: 3 in
- Nominal Size: 3 in
Mfr # 270032
Key Features:
- Material: Rubber
- Max. Diameter: 3.25 in
- Nominal Size: 3 in
Mfr # 270229
Key Features:
- Material: ABS Plastic, Rubber
- Max. Diameter: 2.17 in
- Nominal Size: 2 in
Mfr # 271578
Key Features:
- Material: Galvanized Steel
- Max. Diameter: 6.4 in
- Nominal Size: 6 in
Mfr # TP34SB
Key Features:
- Material: Rubber
- Max. Diameter: 4 in
- Nominal Size: 3 in to 4 in
Mfr # TP58
Key Features:
- Material: Rubber
- Max. Diameter: 8 in
- Nominal Size: 5 in to 8 in
Mfr # TP46
Key Features:
- Material: Rubber
- Max. Diameter: 6 in
- Nominal Size: 4 in to 6 in
Mfr # 86385
Key Features:
- Material: Plastic
- Max. Diameter: 2.17 in
- Nominal Size: 2 in
Mfr # STP001
Key Features:
- Item: Pressure Test Plug
- Core Material: NBR (Buna N)
- Max. Temp.: 302 Degrees F
Mfr # MTP352
Key Features:
- Material: Rubber
- Max. Diameter: 3.5 in
- Nominal Size: 3 1/2 in
Mfr # 86400
Key Features:
- Material: Plastic
- Max. Diameter: 4.06 in
- Nominal Size: 4 in