Test Lead Clips
Our endless aisle includes test lead clips and so much more!
Shop Test Lead Clips results
(Showing 1 - 15)
Relevance
Mfr # 3925-02
Key Features:
- Item: Test Clip Lead
- Color: Red
- Length: 2.35"
Mfr # 4WRA8
Key Features:
- Item: Alligator Clip
- Plug and Connector Description: 4mm Banana Socket
- Color: Black, Red
Mfr # 11-318
Key Features:
- Item: Cut Resistant Gloves
- Glove Size: 2XL
- ANSI/ISEA Cut Level: A2
Mfr # Fluke-TL75
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Hard Point Test Lead Set
- Plug and Connector Description: Test Leads with Right Angle Shrouded Banana Plug
Mfr # AC175
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Threaded Alligator Clip
- Plug and Connector Description: Insulated Jaws and Rubber Boot
Mfr # 0500381249
Key Features:
- Material: Pre-Galvanized Steel
- Length (In.): 3 3/8 in
- Pipe Size (In.): 1 1/4 in
Mfr # TL175
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Test Probe Lead
- Plug and Connector Description: Universal Input Plug Compatible with All Instruments That Accept Standard 4mm Shrouded Banana Plug
Mfr # 706122-04
Key Features:
- Pipe Size - Pipe Fitting: 1/4"
- Specific Fitting Shape: Hex Nipple
- Pipe Fitting Material: Brass
Mfr # TL81A
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Deluxe Electronic Test Lead Kit
- Color: Black, Red
Mfr # 69410
Key Features:
- Item: Replacement Test Lead Set
- For Use With: Cat. No. MM300, MM400, MM500, MM600, MM700, MM100, MM200, MM1000, MM1300, MM2000, MM2300, MM5000, MM6000, CL100, CL200, CL1000, CL1200, CL1300, CL2000, CL2200, CL2300, CL2500
- Includes: (1) Pair of Universal Test Leads, (1) Set of Alligator Clips
Mfr # Fluke-TL71
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Premium DMM Test Lead Set
- Color: Black, Red
Mfr # TR75VA001
Key Features:
- Item - Transformer: Class 2 Transformer
- Item: Class 2 Transformer
- Input Voltage - Transformer: 120V AC
Mfr # 770205
Key Features:
- Material: Steel
- Type: Alligator Clips
- Gauge: 22 to 14 AWG
Mfr # Fluke-TL80A
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Basic Electronic Test Lead Set
- For Use With: Any Multimeter or Clamp Meter
Mfr # 11-318
Key Features:
- Item: Cut Resistant Gloves
- Glove Size: M
- ANSI/ISEA Cut Level: A2