Test Cock Adapter Kit
We have the test cock adapter kit you need to get the job done right.
Shop Test Cock Adapter Kit results
(Showing 1 - 15)
Relevance
Mfr # 110631
Key Features:
- Item: Test Cock Adapter Kit
- For Use With: 34CU33, 34CU34, 34CU35, 6AJV6
- Includes: (3) 1/4 in NPT Quick Connect ADPT x 1/4 in Flare and 3 Spare O-Rings
Mfr # 110706
Key Features:
- Item: Test Cock Adapter Kit
- For Use With: 34CU33, 34CU34, 34CU35, 6AJV6
- Includes: 3 Spare O-Rings, Contains Three 1/4 in NPT 90 Degrees Swivel Quick Connect ADPT x 1/4 in Flare, Three 1/2 in NPT Quick Connect x 1/4 in FNPT ADPT, Three 3/4 in NPT Quick Connect x 1/4 in FNPT ADPT
Mfr # 110617
Key Features:
- Item: Test Cock Adapter Kit
- For Use With: 34CU33, 34CU34, 34CU35, 6AJV6
- Includes: All Come with 3 Spare O-Rings, Contains Three 1/4 in NPT Quick Connect ADPT x 1/4 in Flare, Three 1/2 in NPT Quick Connect x 1/4 in FNPT ADPT, Three 3/4 in NPT Quick Connect x 1/4 in FNPT ADPT
Mfr # 110705
Key Features:
- Item: Test Cock Adapter Kit
- For Use With: 34CU33, 34CU34, 34CU35, 6AJV6
- Includes: Contains Three 1/4 in NPT Quick Connect ADPT x 1/4 in Flare 90 Degree Swivel Fitting and Three Spare O-Rings
Mfr # 78LF29001
Key Features:
- Item: Test Cock
- Size: 1/8 in x 1/4 in
- For Use With: Testable Backflow Devices
Mfr # D35CXA-2
Key Features:
- Item: Tool Post Holder
- Type: Turning, Facing and Boring
- For Use With: CXA Tool Post
Mfr # 845-5
Key Features:
- Item: Backflow Preventer Test Kit, 5 Valve
- Includes: (3) 5ft Hoses, Analog test Gauge, Carrying Case, Certificate of Calibration., Clear 4 ft Bleed Tube, NPT Adapter Fittings (Set of 12), Pressure Gauge
- For Use With: 34CU37, 34CU38, 34CU39, 34CU41, Grainger Items 34CU36
Mfr # 9550-01
Key Features:
- Item: Duct to Duct Connector
- Length: 10 in
- Construction: Galvanized Steel
Mfr # GBH0250-1
Key Features:
- Item: Beaker Heater
- Max. Temp.: 450 Degrees F
- Voltage: 120V
Mfr # 830-0003
Key Features:
- Item: Verticle Tube kit
- Includes: One 15 x 1/2 in Diameter Tube/Test Cock Adapter Assembly and One 15 x 1/2 in Diameter Extension Tube
- For Use With: 34CU33, 34CU34, 34CU35, 6AJV6
Mfr # HSTAT102010
Key Features:
- Temp. Range (C): 10 Degrees to 218 Degrees
- Length: 10 ft
- Item: Heating Tape
Mfr # GRFTJ8GA26
Key Features:
- Duct Fitting Duct Size: 8"
- Width: 8 in
- For Use With: Greenseam Duct system
Mfr # MWT-6510L
Key Features:
- Cutting Action: Tight Left Curves/Straight
- Overall Length: 9 3/4 in
- Material: Steel
Mfr # 25118
Key Features:
- Application: Plumbing installations carry air, water, steam, natural gas, ammonia, brine, dilute acids and alkalis
- Color: Blue
- Size: 16 oz
Mfr # 1/4 LF-TC
Key Features:
- Item: Test Cock
- Size: 1/4 in
- For Use With: Watts Series LF-TC (1/4 in)