Tesa Tape
Count on great prices, fast shipping and friendly service every time you order a tesa tape from Zoro.
Shop Tesa Tape results
(Showing 1 - 15)
Relevance
Mfr # IB51608
Key Features:
- Package Quantity: 1
Mfr # WW-HW-75
Key Features:
- Item: Harness Wrap,Length 60FtWidth 3/4",B
- Package Quantity: 1
Mfr # 130C 1x30
Key Features:
- Tape Color: Black
- Performance Temp.: Up to 266 Degrees F
- Material: Backing: Ethylene Rubber; Adhesive: Rubber Resin
Mfr # 51608
Key Features:
- Finish: Black
- Tip Size: 1/8"
- Material: Alloy Steel
Mfr # 599-795
Key Features:
- Item: Wiggler Set
- Shank Dia. (In.): 0.250
- Disc Dia. (In.): 0.1 in
Mfr # 05331250
Key Features:
- Package Quantity: 1
Mfr # 599-7047
Key Features:
- Package Quantity: 1
Mfr # 00530141
Key Features:
- Resolution: 0.01 mm
- Includes: Battery
- Caliper Material: Stainless Steel
Mfr # 51608
Key Features:
- Item: Conduit Bender Head
- EMT Size: 1/2 in
- Centerline Bend Radius: 90 in
Mfr # 599-4816
Key Features:
- Item: Thread Measuring Wire Set
- Measuring Range (In.): 3 to 48TPI
- Length (In.): 3-7/8
Mfr # 599-579-4
Key Features:
- Item: Inch Dial Caliper
- Includes: Case
- Features: Inside, Outside, Depth, and Step Measurement
Mfr # 312B-2
Key Features:
- Graduations: 0.0005 in
- Range: 0 in to 0.06 in
- Features: Constant Measuring Rotation, For Measurement at 12 Degrees , Jeweled Movement with Rubies, Revolution Counter
Mfr # 312B-3
Key Features:
- Graduations: 0.0001 in
- Range: 0 in to 0.016 in
- Features: Constant Measuring Rotation, For Measurement at 12 Degrees , Jeweled Movement with Rubies, Revolution Counter
Mfr # 19N747
Key Features:
- Tape Color: Black
- Performance Temp.: 19 Degrees to 176 Degrees F
- Material: Backing: Vinyl; Adhesive: Rubber