Tension Gage
Count on great prices, fast shipping and friendly service every time you order a tension gage from Zoro.
Shop Tension Gage results
(Showing 1 - 15)
Relevance
Key Features:
- Item: Band Saw Tension Gauge
- Size: 4-5/8 in x 3-1/2 in
- For Use With: Band Saws
Key Features:
- Item: Band Saw Tension Gauge
- Size: 6 in x 4 in
- For Use With: Band Saws
Key Features:
- Item: Band Saw Tension Gauge
- For Use With: Band Saws
- Features: Cut Straighter, Durable Construction, Easy to Use, Lightweight Cast Aluminum, Longer
Key Features:
- Item: Belt Tension Gauge
- Type: Universal
- Length (In.): 8 in
Key Features:
- Item: Wire Rope Tension Gauge
- Cable Size: 1/4 in to 3/8 in
- Tension Range: 550 to 4500 lb
Key Features:
- Item: Wire Rope Tension Gauge
- Cable Size: 3/32 in to 5/32 in
- Tension Range: 70 to 800 lb
Key Features:
- Item: Wire Rope Tension Gauge
- Cable Size: 3/16 in to 1/4 in
- Tension Range: 180 to 2000 lb
Key Features:
- Item: Belt Tension Gauge
- Product Type: Belt Tension Gauge
- Compatible Product Type: Secondary Drive Belt
Key Features:
- Filter Class: N95
- Package quantity: 50 Units per Pack, 6 Packs per Case
- Face Seal: None
Key Features:
- Item: Vapor Tension Thermometer
- Package Quantity: 1
Key Features:
- Item: V-Belt Tension Checker
- For Use With: 3L/4L/5L/A/B/C/D/3V/5V/8V V-Belts 10 in to 170 in up to 35 lb of Tension
- Includes: Instruction
Key Features:
- Cutting Capacity: 2-3/8 in
- Cuts: CPVC, Plastic, PVC
- Body Material: Aluminum
Key Features:
- Bit Style: Slotted, Phillips, Square
- Number of Pieces: 9
- Features: Slip Resistant Ergonomic Grip, 25% Thicker Nut Driver For Longer Life
Key Features:
- Hand Saw Application: Metal
- Item: High Tension Hacksaw
- Blade Length: 12 in
Key Features:
- Item: Socket Chisel Set
- Tip Size: 1/8, 1/4, 3/8, 1/2, 5/8, 3/4, 1, 1-1/4"
- Length: 9 in