Tennant Filter
We have the tennant filter you need to get the job done right.
Shop Tennant Filter results
(Showing 1 - 15)
Relevance
Mfr # 1037206AM
Key Features:
- Material: Cellulose
- Bag Type: Dust
- Filter Type: Panel Filter
Mfr # 1037821
Key Features:
- Material: Cellulose
- Bag Type: Dust
- Filter Type: Panel Filter
Mfr # 1011167
Key Features:
- Item: Drain Hose Assembly
- Includes: Drain Hose Aseembly
- Fits Brand: Nobles, Tennant
Mfr # 1037822
Key Features:
- Item: Dust Panel Filter
- For Use With: Battery Ride-On Floor Scrubbers Battery Rider Sweeper-Scrubbers; Battery-Powered Ride-On Floor Scrubbers; Battery-Powered Ride-On Sweeper-Scrubbers
- Includes: Not Applicable
Mfr # 36D714
Key Features:
- Slotted Shim Type: Tabbed
- Shim Material: Stainless Steel
- Grade: 302/304
Mfr # GFILTER17
Key Features:
- Package Quantity: 1
Mfr # 8210
Key Features:
- Filter Class: N95
- Package quantity: 20 Masks Per Box, 8 Boxes Per Case
- Package Quantity: 20
Mfr # F300
Key Features:
- Item: Face Shield Headgear
- Color: Gray
- Visor Color: Gray
Mfr # JAN-IVF214
Key Features:
- Item: Panel Filter,Rplcs Tennant 1037821, PK36
- Material: Polyester
- Width: 2.3"
Mfr # 3AA28
Key Features:
- Item: Wood Dust Collector
- Type: Single Stage Mobile
- Max. Flow (CFM): 1,100 cfm
Mfr # 2GHX7
Key Features:
- Actual Height: 17 1/2 in
- Actual Width: 19 1/2 in
- Air Filter Capacity: High Capacity
Mfr # 16220-3
Key Features:
- Item: Miniature Distribution Block
- Number of Poles: 3
- Max. Amps: 175 A
Mfr # 8200
Key Features:
- Filter Class: N95
- Package quantity: 20 Masks Per Box, 8 Box Per Case
- Package Quantity: 20
Mfr # 8210V
Key Features:
- Filter Class: N95
- Package quantity: 10 Masks Per Box, 8 Boxes Per Case
- Face Seal: None
Mfr # 1RWB3
Key Features:
- Item: Wood Dust Collector
- Type: Single Stage Mobile
- Max. Flow (CFM): 660 cfm