Tempo Communications Wire Strippers & Crimpers
If you need tempo communications wire strippers & crimpers we have them at everyday low prices.
Shop Tempo Communications Wire Strippers & Crimpers results
(Showing 1 - 12)
Relevance
Mfr # 45575
Key Features:
- Capacity: RJ-11, RJ-45
- Primary Crimping Application: Voice and Data Cable
- Overall Length: 13 in
Mfr # 55-1987
Key Features:
- Capacity: 26 to 16 AWG
- Overall Length: 6 1/2 in
- Material: Polyurethane Reinforced With Carbon Fiber
Mfr # ERG4001
Key Features:
- Capacity: 22 to 10 AWG
- Primary Crimping Application: Electrical Wire and Cable
- Overall Length: 10 1/2 in
Mfr # TBM45S
Key Features:
- Capacity: 10 to 6 AWG Aluminum, 8 to 2 AWG Copper
- Primary Crimping Application: Electrical Wire and Cable
- Overall Length: 10 1/2 in
Mfr # WT111M
Key Features:
- Capacity: 22 to 10 AWG
- Primary Crimping Application: Electrical Wire and Cable
- Overall Length: 9 5/8 in
Mfr # 11053
Key Features:
- Capacity: 6 to 12 AWG Standard, Screw Shearing 6 - 21 and 8 - 32
- Overall Length: 7 1/8 in
- Material: Steel
Mfr # 45-090
Key Features:
- Capacity: 12 to 8 AWG
- Overall Length: 6 1/2 in
- Material: Frame: Die Cast Zinc
Mfr # MS2-KIT/WWG 3084134
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Cable Tester Kit
- Application: Verifies 10/100/1000 Ethernet, POTS and PoE Voltage, Cable Length, Wiremap, Cable ID and Distance, Locates Virtually Any Cable or Wire Pair
Mfr # R700L-1/2
Key Features:
- Item: Float Valve
- Pipe Size: 1/2"
- Connection Type: MNPT
Mfr # NC-100
Key Features:
- Item: Cable Tester
- Display: LCD
- For Use With: Designed For Standard Tone Probes, But Compatible With Precision Digital Greenlee Tone Probes
Mfr # PE930
Key Features:
- Item: Test Set
- For Use With: Telephone Lines
- Application: All-weather phone line tester is waterproof. Features built-in ringer with adjustable tones, nonintrusive line monitor, audible and visual mode indicators, tone or pulse modes, line service indicator, 10 stored speed-dial numbers, and redial
Mfr # 701K-G
Key Features:
- Item: Tone and Probe Kit
- Primary Function: Copper Cable Tracing (Tone & Probe Kit)
- Display: LED