Temperature/Humidity Tester
Count on great prices, fast shipping and friendly service every time you order a temperature/humidity tester from Zoro.
Shop Temperature/Humidity Tester results
(Showing 1 - 15)
Relevance
Key Features:
- Item: Temperature/Humidity Tester
- Temp. Range (F): -40 Degrees to 300 Degrees F
- Probe Length: 5 in
Key Features:
- Item: Temperature Humidity Meter
- Relative Humidity Range: 10 to 95%
- Temp. Range (C): -40 Degrees to 300 Degrees
Key Features:
- Item: Micrometer Torque Wrench
- Drive Size: 3/4 in
- Head Type: Standard
Key Features:
- Item: Psychrometer,Digital,Wet Bulb,Dewpoint
- Package Quantity: 1
Key Features:
- Promotion Restriction: Not eligible for promotion
- Number of Points: 12
- Finish: Chrome
Key Features:
- Handle Material: Aluminum
- Blade Material: Steel
- Cutting Capacity: 2 in
Key Features:
- Package Quantity: 1
Key Features:
- Item: Temperature Humidity Meter
- Temp. Range (F): 14 Degrees to 122 Degrees
- Probe Length: 4 in
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: SDS-MAX Bit
- Drill Bit Size: 1/2 in
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Master Puller Set
- Number of Pieces: 73
Key Features:
- Item: Bench Grinder with Stand
- For Max. Wheel Dia.: 8 in
- Finishing Wheel Width: 1"
Key Features:
- Handle Material: Fiberglass
- Blade Material: Steel
- Cutting Capacity: 1 1/4 in
Key Features:
- Mounting: Adjustable
- Finish: Antique Brass
- Item: Hinge Pin Stop,Hinge Mounted,Adjustabl
Key Features:
- Handle Material: Hardwood
- Blade Material: Forged Steel
- Cutting Capacity: 1 1/2 in
Key Features:
- Item: Hygro Thermometer Psychrometer
- Relative Humidity Range: 0% to 100%
- Temp. Range (C): 0 Degrees to 50 Degrees