Temperature Data Logger
We have the temperature data logger you need to get the job done right.
Shop Temperature Data Logger results
(Showing 1 - 15)
Relevance
Key Features:
- Type: Temperature
- Temp. Range (F): -4 Degrees to 185 Degrees F
- Accuracy: +/-1 Degrees C (0 Degrees to 50 Degrees C), +/-2 Full Range
Key Features:
- Type: Humidity, Temperature
- Temp. Range (F): -4 Degrees to 158 Degrees F
- Relative Humidity Range: 15% to 95%
Key Features:
- Temp. Range (F): -31 Degrees to 176 Degrees F
- Relative Humidity Range: 0% to 100%
- Accuracy: +/-0.3 Degrees C ( +/-0.7 Degrees F) Typical
Key Features:
- Type: Humidity, Temperature
- Temp. Range (F): -31 Degrees to 176 Degrees F
- Accuracy: +/-1 Degrees F
Key Features:
- Type: Humidity, Temperature
- Temp. Range (F): -4 Degrees to 158 Degrees F
- Relative Humidity Range: 1% to 90%
Key Features:
- Standards: 1-1/4" to 2" 80 p.s.i. 80°F, 1/2" to 1" 100 p.s.i. 100°F, Conforms to AWWA C 800
- Size: 3/4"
- Connection Type: Pack Joint (CTS) x Pack Joint (CTS)
Key Features:
- Type: Carbon Dioxide, Humidity, Temperature
- Temp. Range (F): 32 Degrees to 122 Degrees F
- Relative Humidity Range: 1% to 70%
Key Features:
- Type: AC Current, AC Voltage, Air Velocity, Carbon Dioxide, Compressed Air Flow, DC Current, DC Voltage, Differential, Gauge Pressure, Kilowatts (kW), Pressure, Temperature
- Temp. Range (F): -4 Degrees to 158 Degrees F
- Relative Humidity Range: 0% to 95%
Key Features:
- Item: Fresh Water Conductivity Logger
- Package Quantity: 1
Key Features:
- Type: Motor On/Off
- Temp. Range (F): -4 Degrees to 158 Degrees F
- Relative Humidity Range: Not Applicable
Key Features:
- Item: Water Level Data Logger 30'
- Package Quantity: 1
Key Features:
- Package Quantity: 1
Key Features:
- Item: Bat Removal Cone
- Form: Cone
- Weight: 1 lb
Key Features:
- Item: Voltage Data Logger
- Voltage Range: 0 to 30V DC
- Voltage Accuracy: +/-1%
Key Features:
- Type: Temperature
- Temp. Range (F): -40 Degrees to 257 Degrees F
- Accuracy: +/-0.5 Degrees