Tempco Thermocouple Adapters
We make finding tempco thermocouple adapters fast and simple every time!
Shop Tempco Thermocouple Adapters results
(Showing 1 - 15)
Relevance
Mfr # TCP60089
Key Features:
- Item: Thermocouple Probe
- Grounded / Ungrounded: Grounded
- Plug or Connector Type: Bare Wire
Mfr # TCA-102-143
Key Features:
- Item: Panel Jack
- Plug or Connector Type: Miniature
- Thermocouple Type: J
Mfr # TCA-104-105
Key Features:
- Item: Bayonet Adapter
- Plug or Connector Type: 1/8-27 NPT
- Material: Nickel Plated Steel
Mfr # TTW00179
Key Features:
- Item: Thermocouple Probe
- Grounded / Ungrounded: Grounded
- Plug or Connector Type: Bare Wire
Mfr # 36GL04
Key Features:
- Item: Thermocouple Jack
- Plug or Connector Type: Standard
- Thermocouple Type: K
Mfr # 36GL02
Key Features:
- Item: Thermocouple Plug
- Plug or Connector Type: Standard
- Thermocouple Type: K
Mfr # 69028
Key Features:
- Thermocouple Type: K-Type Banana Thermocouple
- Application: Use in Basic and Controlled Electromagnetic Environments
- For Use With: CL220, CL320, CL390, CL700, CL800, MM400, MM600, MM700, and some older models
Mfr # 36GK85
Key Features:
- Item: Thermocouple Plug
- Plug or Connector Type: Miniature
- Thermocouple Type: K
Mfr # N750052L
Key Features:
- Item: Cartridge
- For Use With: North Full or Half Mask Respirators
- Cartridge Approved For: CL, MV
Mfr # 4PGD4
Key Features:
- Pipe Size: 3/4"
- Body Material: PVC
- Body Style: Inline True Union
Mfr # TCWR-1009
Key Features:
- Trade Designation: JX
- Wire Size: 20 AWG
- Conductor Design: Solid
Mfr # LDWR-1023
Key Features:
- Jacket Color: Natural
- Nominal Outside Dia.: 0.14 in
- Max. Temp. (C): 250 Degrees
Mfr # LDWR-1050
Key Features:
- Standards: CSA AWM Class 1 Group A/B, UL5256
- Wire Gauge: 10 AWG
- Stranding: 105 x 30
Mfr # CSF00131
Key Features:
- Item: Finned Strip Heater
- Heater Voltage: 120V AC
- Overall Length: 12 in
Mfr # LDWR-1011
Key Features:
- Jacket Color: Natural
- Max. Amps: 23 At Ambient Temp of 104 Degrees F/40 Degrees C
- Wire Gauge: 18 AWG