Tempco Current Sensing Relays
We make finding tempco current sensing relays fast and simple every time!
Shop Tempco Current Sensing Relays results
(Showing 1 - 12)
Relevance
Mfr # TEC99999
Key Features:
- Type: DIN or Surface Mount
- Width: 2.75 in
- Description/Special Features: 0 to 10V DC, 0 to 50A, Plus/Minus 2% of Reading Plus/Minus 0.2A Setting Accuracy
Mfr # RIBXGTF
Key Features:
- Item - Relay: Current Sensing Relay
- Input or Control Voltage: 30V AC/DC
- AC Contact Rating - Relay: 0.40A @ 30V
Mfr # RIBXGTA
Key Features:
- Item - Relay: Current Sensing Relay
- Input or Control Voltage: 30V AC/DC
- AC Contact Rating - Relay: 0.40A @ 30V
Mfr # RIBXKTF
Key Features:
- Item - Relay: Current Sensing Relay
- Input or Control Voltage: 30V AC/DC
- AC Contact Rating - Relay: 0.40A @ 30V
Mfr # RIBXKTA
Key Features:
- Item - Relay: Current Sensing Relay
- Input or Control Voltage: 30V AC/DC
- AC Contact Rating - Relay: 0.80A @ 30V
Mfr # RIB2402B
Key Features:
- Item - Relay: Prewired Relay
- Application - Prewired Relay: Power
- Coil Volts: 208 to 277V AC, 24V AC/DC
Mfr # RIB24P
Key Features:
- Item - Relay: Prewired Relay
- Application - Prewired Relay: Power
- Coil Volts: 24V AC/DC
Mfr # RIB2421B
Key Features:
- Item - Relay: Prewired Relay
- Application - Prewired Relay: Power
- Coil Volts: 120/208 to 277V AC, 24V AC/DC
Mfr # NS2-0000-05
Key Features:
- Pressure Setting Range (In. WC): 0.10 - 10.0
- Agency Compliance: CE and CSA Certified, UL and C-UL listed
- Operating Temp. Range (F): -40 to 180
Mfr # LDWR-1050
Key Features:
- Standards: CSA AWM Class 1 Group A/B, UL5256
- Wire Gauge: 10 AWG
- Stranding: 105 x 30
Mfr # CSF00131
Key Features:
- Item: Finned Strip Heater
- Heater Voltage: 120V AC
- Overall Length: 12 in
Mfr # LDWR-1011
Key Features:
- Jacket Color: Natural
- Max. Amps: 23 At Ambient Temp of 104 Degrees F/40 Degrees C
- Wire Gauge: 18 AWG