Temp Logger
We make finding a temp logger fast and simple every time!
Shop Temp Logger results
(Showing 1 - 15)
Relevance
Key Features:
- Type: Temperature
- Temp. Range (F): -5 Degrees to 160 Degrees F
- Accuracy: +/-0.9 Degrees F (0.5 Degrees C)
Key Features:
- Type: Humidity, Temperature
- Temp. Range (F): -4 Degrees to 140 Degrees F
- Accuracy: +/-1 Degrees F
Key Features:
- Type: Humidity, Temperature
- Temp. Range (F): -4 Degrees to 158 Degrees F
- Relative Humidity Range: 1% to 90%
Key Features:
- Type: Temperature
- Temp. Range (F): -4 Degrees to 185 Degrees F
- Accuracy: +/-1 Degrees C (0 Degrees to 50 Degrees C), +/-2 Full Range
Key Features:
- Type: Humidity, Temperature
- Temp. Range (F): -4 Degrees to 158 Degrees F
- Relative Humidity Range: 15% to 95%
Key Features:
- Temp. Range (F): 44 Degrees to 122 Degrees F
- Item: Data Logger
- Interface: USB
Key Features:
- Temp. Range (F): -31 Degrees to 176 Degrees F
- Relative Humidity Range: 0% to 100%
- Accuracy: +/-0.3 Degrees C ( +/-0.7 Degrees F) Typical
Key Features:
- Item: Temperature Humidity Data Logger
- Temp. Range (F): -4 Degrees to 158 Degrees F
- Includes: USB Cable
Key Features:
- Item: BLE Temperature Data Logger
- Interface: Wireless
- Includes: Command Strip, Double-Sided Tape, Hook and Loop Strip
Key Features:
- Type: Humidity, Temperature
- Temp. Range (F): -4 Degrees to 158 Degrees F
- Relative Humidity Range: 1% to 95% (Non-Condensing)
Key Features:
- Type: Temperature
- Temp. Range (F): -4 Degrees to 140 Degrees F
- Accuracy: +/-1 Degrees
Key Features:
- Type: Humidity, Temperature
- Temp. Range (F): -20 Degrees to 161 Degrees F
- Relative Humidity Range: 0% to 100%
Key Features:
- Type: Ambient Temperature
- Temp. Range (F): -31 Degrees to 176 Degrees F
- Accuracy: +/-0.5 Degrees C
Key Features:
- Type: Humidity, Temperature
- Temp. Range (F): 15 Degrees to 150 Degrees F
- Relative Humidity Range: 0% to 90%
Key Features:
- Type: Humidity, Temperature
- Temp. Range (F): -4 Degrees to 140 Degrees F
- Relative Humidity Range: 0% to 100%