Telescoping Suction Tube
We have the telescoping suction tube you need to get the job done right.
Shop Telescoping Suction Tube results
(Showing 1 - 36)
Relevance
Key Features:
- Item: Telescopic Suction Tube
- Package Quantity: 1
Key Features:
- Item: Telescopic Suction Tube
- For Use With Mfr. Model Number: 5NUD4
- Fits Brand: Westward
Key Features:
- Item: Suction Tube
- Length: 43-1/2"
- Adapter Type: 1" MNPT
Key Features:
- Item: Telescopic Suction Tube
- Accessory Type: Telescopic Suction Tube
- Suction Tube Type: Telescopic
Key Features:
- Item: Suction Tube
- Length: 32"
- For Use With: Mfr. No. 195205B
Key Features:
- Item: Suction Pipe,Telescoping
- For Use With: Fuel Transfer Pumps
- For Use With Mfr. Model Number: FR1204G, FR1210G, FR1211G, FR152, FR2410G, FR4204G, FR4210G, FR4410G, FR604G, FR610G, SD1202G, SD1202GA, SD602G
Key Features:
- Item: Suction Pipe
- Material: PVC
- Max. Pressure: 50 psi
Key Features:
- Item: Suction Pipe and Tank Adapter Kit
- For Use With: RD12, RD8
- Includes: Bung Adapter, Nipple, Nozzle Boot, Nozzle Boot Fasteners, PTFE Tape, Suction Tube
Key Features:
- Item: Steel Suction Tube
- Includes: Nitrile Rubber Seal, Steel Suction Tube with Check Valve (non Return Valve) At Inlet
- Fitting End (In.): 3/4 NPT (M)
Key Features:
- Item: Polyprop Suction Pipe Assembly
- For Use With Mfr. Model Number: FR31
- Fits Brand: FILL-RITE
Key Features:
- Item: Suction Tube
- Length: 46"
- Material: HDPE
Key Features:
- Type: Sprayer Suction Tube
- For Use With: 0516001, 0516002, 0523005A
- Item: Sprayer Suction Tube
Key Features:
- Package Quantity: 1
Key Features:
- Package Quantity: 1
Key Features:
- Item: General Purpose Motor
- Motor Enclosure Design: Totally Enclosed Fan-Cooled
- Motor Mounting Type: Rigid Base
Key Features:
- Item: Suction Tube
- Length: 40"
- Material: HDPE
Key Features:
- Item: General Purpose Motor
- Motor Enclosure Design: Totally Enclosed Fan-Cooled
- Motor Mounting Type: Face
Key Features:
- Item: General Purpose Motor
- Motor Enclosure Design: Totally Enclosed Fan-Cooled
- Motor Mounting Type: Face
Key Features:
- Item: Suction Tube
- Length: 40"
- For Use With: Mfr. No. 195205B
Key Features:
- Item: Suction Tube
- Length: 32"
- Material: HDPE
Key Features:
- Action Type: Rotary
- For Media Type: Automatic Transmission Fluid, Bleach, Diesel Fuel, Ethanol, Gasoline, Kerosene
- For Container Size: 5 gal, 15 gal, 30 gal, 55 gal
Key Features:
- Voltage: 12V DC
- HP: 1/4
- Housing Material: Cast Iron
Key Features:
- Item: Fuel Hose
- Operation: Temperature Rating -22 Degrees to 130 Degrees F
- Inlet: 3/4 in NPT
Key Features:
- Item: Hose with Static Wire
- Length: 20 ft
- Application: For Refined Petroleum Liquids
Key Features:
- Item: Suction Pipe and Hose Kit
- For Use With: RD8 Series
- Includes: Discharge Hose, NPT Fittings, Suction Hose
Key Features:
- Voltage: 12V DC
- HP: 1/4
- Housing Material: Cast Iron
Key Features:
- Item: Pipe,Suction
- Fits Brand: FILL-RITE
- For Use With Mfr. Model Number: SD1202GA, SD602G
Key Features:
- Voltage: 12V DC
- Application: Designed for Gasoline, Diesel, Biodiesel Up to B20, E15, Kerosene and Mineral Spirit
- HP: 1/4
Key Features:
- Item: Hose with Static Wire
- Inlet: 3/4 in NPT
- Outlet: 3/4 in NPT
Key Features:
- Voltage: 12V DC
- Application: Farming; Construction
- HP: 1/4
Key Features:
- Action Type: Rotary
- Suction Tube Length: 13 in to 39 in
- For Media Type: Antifreeze, Automatic Transmission Fluid, Biodiesel, Brake Fluid, DEF, Diesel Fuel, Ethylene Glycol, Glycerin, Hydraulic Oils, Kerosene, Motor Oils, Stoddard Solvent, Windshield Washer Fluid
Key Features:
- Voltage: 115V AC
- Application: Designed for Gasoline, Diesel, Biodiesel Up to B20, E15, Kerosene and Mineral Spirit
- HP: 1/3
Key Features:
- Voltage: 12V DC
- HP: 1/5
- Housing Material: Cast Iron
Key Features:
- Height (In.): 11 in
- Width (In.): 3 7/8 in
- Max. Pressure (PSI): 50 psi