Telectron
If you need a telectron we have them at everyday low prices.
Shop Telectron results
(Showing 1 - 14)
Relevance
Mfr # PBS-3
Key Features:
- Item: 3 Button Control Station
- For Use With: 3Z262/3Z263
- Transmitter: Allows Operation in 2 Directions Including Stop
Mfr # NFR204AD-NFT80G-RF433.9
Key Features:
- Item: Radio Operated Control System
- For Use With: All Start and Stop Operations, Garage Door Openers
- Operates On: 110V, 60 Hz Power Supply Line Cord
Mfr # NFT80G-RF433.9
Key Features:
- Item: Extra Transmitter
- Operating Range: 100 Feet Line of Sight
- For Use With: 433.9 Mhz
Mfr # HBL5965VY
Key Features:
- Item - Plugs and Receptacles: Straight Blade Plug
- Item: Straight Blade Plug
- Wiring Style: Hinged
Mfr # PBS3
Key Features:
- Item: Control Station, Surface Mount, 3 Button
- Type: Button Interior Surface Mount Control Station
- Voltage: 240VAC Max General Purpose
Mfr # RS-094-3/4
Key Features:
- Item: Leak Detection Shut-Off Valve
- Pipe Size - Valves: 3/4 in
- Connection Type: NPT
Mfr # CQ5504
Key Features:
- Drum Item: Transport Drum
- Primary Drum Material: Steel
- Drum Head Type: Open Head
Mfr # SJ-35-EF
Key Features:
- Item: Trailer Stabilizing Economy Jack
- Type: Trailer Stabilizing Jack
- Base Length: 18 1/4 in
Mfr # 6515001.020
Key Features:
- Brand and Series: American Standard Washbrook FloWise(R)
- Urinal Mounting Style: Wall
- Spud Location: Back
Mfr # CDR-2CFB
Key Features:
- Item: Hot Plate
- Voltage: 120V AC
- Watts: 1,800 W
Mfr # 3238124
Key Features:
- Blade Material: Steel
- CFM @ 0.000-In. SP: 39
- Depth: 2 9/10 in
Mfr # 831617
Key Features:
- Item: Replacement Turf Bag with Ring
- For Use With: Mfr. No. QV550H, QV550HSP, QV900HSP
- Size: 35 gal
Mfr # MH5011UR
Key Features:
- Item: Commercial Door Opener
- Type: Hoist/Right Hand Mount
- Max. Door Height (Ft.): 14
Mfr # PB-3
Key Features:
- Item: Pocket Burnisher
- Includes: (6) Flat 0.0035 in Blades, Stored in the Opposite End of the Pen
- Number of Pieces: 7