Tekton Sledges
We make finding tekton sledges fast and simple every time!
Shop Tekton Sledges results
(Showing 1 - 13)
Relevance
Key Features:
- Item: Sledge Hammer 3 lb.
- Width: 4.8 in.
- Height: 1.7 in.
Key Features:
- Item: Stubby Sledge Hammer 2-1/2 lb.
- Width: 4.4 in.
- Height: 1.6 in.
Key Features:
- Item: Non-Sparking Sledge Hammer
- Head Weight: 6 lb
- Head Material: Aluminum Bronze
Key Features:
- Item: Steel Engineering Hammer
- Head Weight: 4 lb
- Head Material: Steel
Key Features:
- Item: Non-Sparking Sledge Hammer
- Head Weight: 22 lb
- Head Material: Aluminum Bronze
Key Features:
- Item: Non-Sparking Engineering Hammer
- Head Weight: 1 1/2 lb
- Head Material: Brass
Key Features:
- Item: Soft-Face Sledge Hammer
- Head Weight: 8 lb
- Head Material: Brass
Key Features:
- Item: Standard Sledge Hammer
- Head Weight: 8 lb
- Overall Length: 34 in
Key Features:
- Item: Universal Hex Key Stand
- Fits: Up to 10 MM - 3/8 in Hex
- Number of Slots: 22
Key Features:
- Item: Steel Engineering Hammer
- Head Weight: 2 1/2 lb
- Head Material: Steel
Key Features:
- Drive Size: 3/4"
- Measurement Type: SAE
- Finish: Chrome
Key Features:
- SAE or Metric: SAE, Metric
- Number of Points: 12
- Wrench Style: Combination
Key Features:
- Item: Torque Wrench,25-250 ft.-lb.,1/2" Dr
- Drive Size: 1/2 in.
- Includes: 1-pc. 1/2 in. drive torque wrench ; Includes storage case ; Includes product manual with torque conversion chart