Tekton Open End Wrenches
If you need tekton open end wrenches we have them at everyday low prices.
Shop Tekton Open End Wrenches results
(Showing 1 - 9)
Relevance
Mfr # WBE24511
Key Features:
- Item: Ofst Bx End Wrn Set,6-32mm 11pcs. 45deg.
- Weight: 5.72 lb.
- Includes: 11-pc. offset box end wrenches: 6 mm x 7 mm, 8 mm x 10 mm, 9 mm x 11 mm, 12 mm x 14 mm, 13 mm x 15 mm, 16 mm x 18 mm, 17 mm x 19 mm, 20 mm x 22 mm, 21 mm x 23 mm, 24 mm x 27 mm, 30 mm x 32 mm ; Includes roll-up storage pouch
Mfr # WBE23508
Key Features:
- Item: OffSet Box End Wrn Set,8 pcs. 45 deg.
- Includes: 8-pc. offset box end wrenches: 1/4 in. x 5/16 in., 3/8 in. x 7/16 in., 1/2 in. x 9/16 in., 5/8 in. x 11/16 in., 3/4 in. x 13/16 in., 7/8 in. x 15/16 in., 1 in. x 1-1/16 in., 1-1/8 in. x 1-1/4 in. ; Includes roll-up storage pouch
- Weight: 5.11 lb.
Mfr # WBE24330
Key Features:
- Item: OffSet Box End Wrn,30mm x 32mm 45 deg.
- Includes: 30 mm x 32 mm 45-Degree Offset Box End Wrench
- Material: Steel
Mfr # WS-8707
Key Features:
- Finish: Satin Chrome
- Number of Points: 12
- Overall Length: 6-7/16", 7-5/8", 8-25/32", 9-31/32", 10-27/32", 11-7/16", 13-31/32"
Mfr # MWS-BWM10
Key Features:
- Finish: Satin Chrome
- Number of Points: 12
- Overall Length: 7-5/16", 8-5/8", 9-1/16", 9-3/4", 10-27/32", 11-9/32", 12-3/8", 13-1/4", 15-29/32", 17-1/32"
Mfr # SKT15311
Key Features:
- Item: Socket and Ratchet Set 3/8" Drive 6-Pt.,
- Includes: 15-pc. 3/8 in. drive 6-point sockets: 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1 in. ; 15-pc. 3/8 in. drive deep 6-point sockets: 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1 in. ; 19-pc. 3/8 in. drive 6-point sockets: 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24 mm ; 19-pc. 3/8 in. drive deep 6-point sockets: 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24 mm ; 1-pc. universal joint: 3/8 in. drive ; 2-pc. 3/8 in. drive extensions: 3, 6 in. ; 1-pc. 3/8 in. drive quick-release ratchet: 8 in. ; 1-pc. 3/8 in. drive breaker bar: 18 in. ; 1-pc. storage case
- Width: 11.5 in.
Mfr # 48995
Key Features:
- Drive Size: 3/4"
- Measurement Type: SAE
- Finish: Chrome
Mfr # 90191
Key Features:
- SAE or Metric: SAE, Metric
- Number of Points: 12
- Wrench Style: Combination
Mfr # 24340
Key Features:
- Item: Torque Wrench,25-250 ft.-lb.,1/2" Dr
- Drive Size: 1/2 in.
- Includes: 1-pc. 1/2 in. drive torque wrench ; Includes storage case ; Includes product manual with torque conversion chart