Tekton Multi-Purpose Air Hoses
We have the tekton multi-purpose air hoses you need to get the job done right.
Shop Tekton Multi-Purpose Air Hoses results
(Showing 1 - 15)
Relevance
Mfr # 46133
Key Features:
- Item: Hybrid Lead-" Hose 300 psi 6 ft. x 3/8"
- Length: 72 in.
- Weight: 0.66 lb.
Mfr # 46337
Key Features:
- Item: Rubber Air Hose,250 psi 50 ft. x 3/8"
- Length: 600 in.
- Weight: 7.25 lb.
Mfr # 46362
Key Features:
- Item: Rubber Lead-" Hose 250 PSI 3ft. x 1/2"
- Length: 36 in.
- Working Temperature: -40 - 190 °F
Mfr # 46368
Key Features:
- Item: Rubber Air Hose,250 psi 100 ft. x 1/2"
- Length: 1200 in.
- Working Pressure: 250 PSI
Mfr # 20307562
Key Features:
- Item: Air Hose
- Pneumatic Hose Length: 500 ft.
- Tube Material: PVC
Mfr # 20307558
Key Features:
- Item: Air Hose
- Pneumatic Hose Length: 500 ft.
- Tube Material: PVC
Mfr # 20307559
Key Features:
- Item: Air Hose
- Pneumatic Hose Length: 500 ft.
- Tube Material: PVC
Mfr # 10A218
Key Features:
- Item: Air Hose
- Pneumatic Hose Length: 500 ft.
- Tube Material: Nitrile
Mfr # 2VDL5
Key Features:
- Tube Material: Nylon
- Tube Hardness: Shore D: 60
- Inside Dia.: 3/32 in
Mfr # RP005005-N
Key Features:
- Item: Replacement Hose One End Crimped
- Package Quantity: 1
Mfr # CO 152
Key Features:
- Item: Industrial Coupler,MPT,1/4"
- Material: Brass
- Package Quantity: 1
Mfr # 4412
Key Features:
- Item: Hose and Pvc Pipe Cutter,1-3/4" Max
- Package Quantity: 1
Mfr # 48995
Key Features:
- Drive Size: 3/4"
- Measurement Type: SAE
- Finish: Chrome
Mfr # 90191
Key Features:
- SAE or Metric: SAE, Metric
- Number of Points: 12
- Wrench Style: Combination
Mfr # 24340
Key Features:
- Item: Torque Wrench,25-250 ft.-lb.,1/2" Dr
- Drive Size: 1/2 in.
- Includes: 1-pc. 1/2 in. drive torque wrench ; Includes storage case ; Includes product manual with torque conversion chart