Tekton Mallets
We have the tekton mallets you need to get the job done right.
Shop Tekton Mallets results
(Showing 1 - 14)
Relevance
Mfr # 30501
Key Features:
- Item: Wood Handle Rubber Mallet 8 oz.
- Height: 2.1 in.
- Length: 11.9 in.
Mfr # 30505
Key Features:
- Item: Wood Handle Rubber Mallet 32 oz.
- Width: 5 in.
- Length: 13.4 in.
Mfr # 30653
Key Features:
- Item: Fibrglass Hnd White Rubber Mallet,16 oz.
- Length: 13.5 in.
- Width: 3.8 in.
Mfr # 30605
Key Features:
- Item: Fiberglass Handle Rubber Mallet 32 oz.
- Length: 13.9 in.
- Width: 5.1 in.
Mfr # 4YR61
Key Features:
- Mallet Product Grouping: Rubber Mallets
- Head Material: Rubber
- Head Weight: 16 oz
Mfr # FC551
Key Features:
- Mallet Product Grouping: Rubber Mallets
- Head Material: Rubber
- Head Weight: 30 oz
Mfr # 51-104
Key Features:
- Mallet Product Grouping: Rubber Mallets
- Head Material: Rubber
- Head Weight: 16 oz
Mfr # 30PA82
Key Features:
- Mallet Product Grouping: Rubber Mallets
- Head Material: Rubber
- Head Weight: 2 lb
Mfr # JSF150HM
Key Features:
- Hammer Product Grouping: Soft Face Hammers
- Item: Soft Face Hammer
- Replaceable Tip: Yes
Mfr # 4YR64
Key Features:
- Item: Dead Blow Hammer
- Head Material: Rubber
- Head Weight: 18 oz
Mfr # 7551-2
Key Features:
- Item: Insert Installation Tool
- Type: Prewinder Type II
- Use With Internal Thread Size: 8-32
Mfr # 48995
Key Features:
- Drive Size: 3/4"
- Measurement Type: SAE
- Finish: Chrome
Mfr # 90191
Key Features:
- SAE or Metric: SAE, Metric
- Number of Points: 12
- Wrench Style: Combination
Mfr # 24340
Key Features:
- Item: Torque Wrench,25-250 ft.-lb.,1/2" Dr
- Drive Size: 1/2 in.
- Includes: 1-pc. 1/2 in. drive torque wrench ; Includes storage case ; Includes product manual with torque conversion chart