Tekton Hand Drive
If you need a tekton hand drive we have them at everyday low prices.
Shop Tekton Hand Drive results
(Showing 1 - 15)
Relevance
Mfr # SHA91007
Key Features:
- Includes: 3-pc. 3/8 in. drive extensions: 10, 18, 24 in.
- Item: Hand Drive Extension Set 3/8 Inch Drive
- Weight: 2.52 lb.
Mfr # SKT25301
Key Features:
- Item: Socket and Ratchet Set
- Includes: (11) 1/2" Drive 6 Point Socket: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1"; (11) 1/2" Drive Deep 6 Point Socket: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1"; (15) 1/2" Drive 6 Point Socket: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm; (15) 1/2" Drive Deep 6 Point Socket: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm; (1) 1/2" Drive 90 Tooth Quick Release Ratchet: 10-1/2"; (1) 1/2" Drive Breaker Bar: 18"; (2) 1/2" Drive Extension Bars: 3", 10"; (1) Universal Joint 1/2" Drive; (1) Storage Case
- Overall Length: 20.2 in
Mfr # SKT05301
Key Features:
- Drive Size: 1/4"
- Measurement Type: SAE, Metric
- Finish: Exterior: Chrome Plated, Interior: Metallic Paint
Mfr # SKT15311
Key Features:
- Item: Socket and Ratchet Set 3/8" Drive 6-Pt.,
- Includes: 15-pc. 3/8 in. drive 6-point sockets: 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1 in. ; 15-pc. 3/8 in. drive deep 6-point sockets: 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1 in. ; 19-pc. 3/8 in. drive 6-point sockets: 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24 mm ; 19-pc. 3/8 in. drive deep 6-point sockets: 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24 mm ; 1-pc. universal joint: 3/8 in. drive ; 2-pc. 3/8 in. drive extensions: 3, 6 in. ; 1-pc. 3/8 in. drive quick-release ratchet: 8 in. ; 1-pc. 3/8 in. drive breaker bar: 18 in. ; 1-pc. storage case
- Width: 11.5 in.
Mfr # SKT25302
Key Features:
- Item: Socket and Ratchet Set
- Overall Length: 22.3 in
- Finish: Exterior: Chrome Plated, Interior: Metallic Paint
Mfr # SKT15301
Key Features:
- Item: Socket and Ratchet Set
- Width: 7.8 in.
- SAE or Metric: SAE, Metric
Mfr # 62080
Key Features:
- Number of Pieces: 6
- Material: Steel
- Item: Drive Pin Punch Set
Mfr # 378600-1005
Key Features:
- Handle Material: Fiberglass
- Handle Length: 4 in
- Overall Length: 19 in
Mfr # 2915
Key Features:
- Item: Impact Screwdriver Bit Set,8 pcs.
- Includes: 4-pc. slotted impact screwdriver bits: 5/16 x 1-7/16 in., 3/8 x 1-7/16 in., 5/16 x 3-3/16 in., 3/8 x 3-3/16 in. ; 4-pc. Phillips impact screwdriver bits: #2 x 1-7/16 in., #3 x 1-7/16 in., #2 x 3-3/16 in., #3 x 3-3/16 in.
- Weight: 0.45 lb.
Mfr # 9K 00 80 05 US
Key Features:
- Material: SET
- Overall Length: 12.7"
- Color: Red/Blue
Mfr # AA50002042
Key Features:
- Item: Toroidal Transformer
- Input Voltage - Transformer: 120 V
- Output Voltage - Transformer: 2 X 42 V
Mfr # AA50002030
Key Features:
- Item: Toroidal Transformer
- Input Voltage - Transformer: 120 V
- Output Voltage - Transformer: 2 X 30 V
Mfr # 935DAGL
Key Features:
- Type: Digital Level
- Application: Measures Angles; Use as a Digital Level
- Length (In.): 4.57" (11.6 cm)
Mfr # SKT15312
Key Features:
- Material: Chrome-Plated Steel
- Finish: Chrome
- Overall Length: 18.4 in
Mfr # 4880
Key Features:
- Drive Size: 1/2"
- Measurement Type: SAE
- Includes: 14-pc. 1/2 in. drive deep 6-pt. impact sockets: 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1-1/16, 1-1/8, 1-1/4 in. ; Includes storage case