Tekton Claw, Rip & Framing Hammers
We make finding tekton claw, rip & framing hammers fast and simple every time!
Shop Tekton Claw, Rip & Framing Hammers results
(Showing 1 - 14)
Relevance
Mfr # 30903
Key Features:
- Item: Jacketed Fiberglass Brass Hammer 16 oz.
- Height: 1.1 in.
- Length: 11 in.
Mfr # 30904
Key Features:
- Item: Jacketed Fiberglass Brass Hammer,24 oz.
- Width: 3.4 in.
- Height: 1.4 in.
Mfr # 30305
Key Features:
- Item: Hickory Hnd Magnetic Hd Rip Hammer,22oz.
- Height: 1.3 in.
- Length: 15.8 in.
Mfr # 30905
Key Features:
- Item: Jacketed Fiberglass Brass Hammer 32 oz.
- Width: 3.5 in.
- Length: 14.5 in.
Mfr # 51-716
Key Features:
- Item: Straight Claw Hammer
- Head Weight (Oz.): 16.0
- Handle: Hickory
Mfr # 51-167
Key Features:
- Item: Straight Claw Hammer
- Type: Antivibe
- Head Weight (Oz.): 22.0
Mfr # 7180
Key Features:
- Item: Straight Claw Hammer
- Head Weight (Oz.): 16.0
- Handle: Hickory
Mfr # STHT51511
Key Features:
- Item: Straight Claw Hammer
- Type: Rip Claw
- Head Weight (Oz.): 16.0
Mfr # WRN77062
Key Features:
- Includes: 4-pc. long flex-head ratcheting box end wrenches: 5/16 in. x 3/8 in., 7/16 in. x 1/2 in., 9/16 in. x 5/8 in., 11/16 in. x 3/4 in. ; Includes wrench holder
- Item: Ex Long Flex Ratchet Box End Wrn Set,SAE
- Width: 16.1 in.
Mfr # 20212
Key Features:
- Item: Steel Engineering Hammer
- Head Weight: 2 1/2 lb
- Head Material: Steel
Mfr # M7101
Key Features:
- Item: Sledge Hammer,4lb.
- Package Quantity: 1
Mfr # 48995
Key Features:
- Drive Size: 3/4"
- Measurement Type: SAE
- Finish: Chrome
Mfr # 90191
Key Features:
- SAE or Metric: SAE, Metric
- Number of Points: 12
- Wrench Style: Combination
Mfr # 24340
Key Features:
- Item: Torque Wrench,25-250 ft.-lb.,1/2" Dr
- Drive Size: 1/2 in.
- Includes: 1-pc. 1/2 in. drive torque wrench ; Includes storage case ; Includes product manual with torque conversion chart