Tekton Clamp
Our endless aisle includes a tekton clamp and so much more!
Shop Tekton Clamp results
(Showing 1 - 15)
Relevance
Mfr # CLP51530
Key Features:
- Item: Ratchet Bar Clamp / 36" Spreader Set, 2-
- Package Quantity: 1
Mfr # CLP51536
Key Features:
- Item: Ratchet Bar Clamp / 42" Spreader Set, 2-
- Package Quantity: 1
Mfr # CLP51512
Key Features:
- Item: Ratchet Bar Clamp / 18" Spreader Set, 2-
- Package Quantity: 1
Mfr # CLP51506
Key Features:
- Item: Ratchet Bar Clamps, 6" / 12" Spreader Se
- Package Quantity: 1
Mfr # CLP51518
Key Features:
- Item: Ratchet Bar Clamp / 24" Spreader Set, 2-
- Package Quantity: 1
Mfr # 39183
Key Features:
- Length: 25 in.
- Width: 8.3 in.
- Type: Ratchet Bar Clamp
Mfr # GSCC4PK-C
Key Features:
- Handle Material: Wood
- Throat Depth (In.): 2 1/2 in
- Bar Material: Steel
Mfr # 59156
Key Features:
- Item: Ratcheting Bar Clamp 12"
- Package Quantity: 1
Mfr # CLSX-SET
Key Features:
- Handle Material: Forged Steel
- Application: Assembly, Construction, General Purpose Clamping, Heavy Duty, Maintenance, Welding
- Includes: (2) Mfr. No. GS12-8K, (2) Mfr. No. GS20K, (2) Mfr. No. GS30K
Mfr # 1964719
Key Features:
- Handle Material: High Impact Plastic Resin
- Throat Depth (In.): 3 1/4 in
- Spreading Range (In.): 7-7/8 to 25-3/8
Mfr # 660-S18
Key Features:
- Handle Material: Forged Steel
- Throat Depth (In.): 4 in
- Application: Industrial
Mfr # 1964713
Key Features:
- Handle Material: High Impact Plastic Resin
- Throat Depth (In.): 3 5/8 in
- Max. Jaw Opening (In.): 18"
Mfr # EZS45-8
Key Features:
- Handle Material: Plastic
- Throat Depth (In.): 3 1/2 in
- Spreading Range (In.): 6-1/2 to 25-1/2
Mfr # 11R
Key Features:
- Max. Opening: 3 3/8 in
- Throat Depth: 2 5/8 in
- Overall Length: 11"