Tekton Ball Peen Hammers
We have the tekton ball peen hammers you need to get the job done right.
Shop Tekton Ball Peen Hammers results
(Showing 1 - 15)
Relevance
Key Features:
- Item: Ball Pe" Hammer Set,8 12 16 24 oz. 4pcs.
- Includes: 4-pc. ball pein hammers: 8, 12, 16, 24 oz.
- Weight: 6.03 lb.
Key Features:
- Item: Ball Pein Hammer 16 oz.
- Length: 12.8 in.
- Width: 4.3 in.
Key Features:
- Item: Ball Pein Hammer 32 oz.
- Length: 15.3 in.
- Width: 5 in.
Key Features:
- Item: Ball Pein Hammer 24 oz.
- Height: 1.4 in.
- Width: 4.8 in.
Key Features:
- Item: Ball Pein Hammer Set
- Type: 4-Piece
- Head Weight (Oz.): 8.0, 12.0, 16.0, 24.0
Key Features:
- Item: Ball Pein Hammer Set
- Type: 3-Piece
- Head Weight (Oz.): 32.0, 40.0, 48.0
Key Features:
- Item: Ball Pein Hammer
- Type: Non-Sparking, Non-Magnetic, Corrosion Resistant
- Head Weight (Oz.): 16.0
Key Features:
- Item: Ball Pein Hammer
- Type: Ball Pein
- Head Weight (Oz.): 16.0
Key Features:
- Hammer Product Grouping: Soft Face Hammers
- Item: Soft Face Hammer
- Replaceable Tip: Yes
Key Features:
- Drive Size: 3/8 in
- Socket Type: Standard Hex Bit
- SAE or Metric: Metric
Key Features:
- Item: Soft-Face Sledge Hammer
- Head Weight: 8 lb
- Head Material: Brass
Key Features:
- Item: Micrometer Torque Wrench
- Drive Size: 1/2 in
- Head Type: Standard
Key Features:
- Drive Size: 3/4"
- Measurement Type: SAE
- Finish: Chrome
Key Features:
- SAE or Metric: SAE, Metric
- Number of Points: 12
- Wrench Style: Combination
Key Features:
- Item: Torque Wrench,25-250 ft.-lb.,1/2" Dr
- Drive Size: 1/2 in.
- Includes: 1-pc. 1/2 in. drive torque wrench ; Includes storage case ; Includes product manual with torque conversion chart