Tekton Allen Wrench Set
We have the tekton allen wrench set you need to get the job done right.
Shop Tekton Allen Wrench Set results
(Showing 1 - 15)
Relevance
Mfr # 2540
Key Features:
- Finish: black oxide
- Handle Type: L-Shaped
- Includes: 6-pc. jumbo hex key wrenches: 8, 10, 12, 14, 17, 19 mm ; Includes storage tray
Mfr # 2944
Key Features:
- Item: OffSet,Screwdriver Set,3 pcs.
- Includes: 3-pc. offset screwdrivers: 3/6 in. x #1, 1/4 in. x #2, 5/16 in. x #3
- Weight: 0.32 lb.
Mfr # J278G
Key Features:
- Plier Product Group: Pliers
- Plier Item: Slip Joint Pliers
- Max. Jaw Opening: 1 in
Mfr # 5409
Key Features:
- Item: Swivel Bench Vise 8"
- Length: 21.5 in.
- Width: 9.5 in.
Mfr # 13222
Key Features:
- Measurement Type: Metric/SAE
- Item: Standard Hex Key Set
- Finish: Black Oxide
Mfr # 10222
Key Features:
- Tip Size: 0.050 in, 1.5mm, 1/16 in, 1/4 in, 1/8 in, 10mm, 2.5mm, 2mm, 3/16 in, 3/32 in, 3/8 in, 3mm, 4mm, 5/16 in, 5/32 in, 5/64 in, 5mm, 6mm, 7/32 in, 7/64 in, 8mm, 9/64 in
- Number of Pieces: 22
- Item: Standard Hex Key Set
Mfr # 15148
Key Features:
- Arm Length: 7 1/4 in
- Blade Material: Alloy steel
- Finish: Black Oxide
Mfr # 15248
Key Features:
- Arm Length: 11 1/4 in
- Blade Material: Alloy steel
- Finish: Black Oxide
Mfr # 54TU60
Key Features:
- Arm Length: 11 7/32 in
- Blade Material: Alloy steel
- Finish: Black Oxide
Mfr # 20199
Key Features:
- Finish: ProGuard
- Measurement Type: Metric/SAE
- Includes: Plastic Index
Mfr # SKT15301
Key Features:
- Item: Socket and Ratchet Set
- Width: 7.8 in.
- SAE or Metric: SAE, Metric
Mfr # 13919
Key Features:
- Arm Length: 11.3"
- Blade Material: Protanium High Torque Steel
- Finish: ProGuard
Mfr # 204595BG
Key Features:
- Item: Coupling Nut
- Thread Size: M8-1.25
- Material: 18-8 Stainless Steel
Mfr # HC2E-0200-ZC
Key Features:
- Package Quantity: 1
Mfr # 10937
Key Features:
- Tip Size: .050 in, 1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in
- Number of Pieces: 13
- Includes: Plastic Index