Teel Pump
Our endless aisle includes a teel pump and so much more!
Shop Teel Pump results
(Showing 1 - 15)
Relevance
Mfr # 4KHK4
Key Features:
- Duty Rating: Light
- Design: Pedestal
- Pump Body Material: Cast Iron
Mfr # 506158
Key Features:
- Cord Length: 10 ft
- Discharge NPT: 1-1/2" F
- Housing Material: Epoxy Coated Cast Iron
Mfr # SD62
Key Features:
- Action Type: Rotary
- Suction Tube Length: 13 in to 39 in
- For Media Type: Antifreeze, Automatic Transmission Fluid, Biodiesel, Brake Fluid, DEF, Diesel Fuel, Ethylene Glycol, Glycerin, Hydraulic Oils, Kerosene, Motor Oils, Stoddard Solvent, Windshield Washer Fluid
Mfr # 505902
Key Features:
- HP: 1/6
- Switch Actuation: No Switch Included
- Body Material: Aluminum
Mfr # 502203
Key Features:
- Item: Centrifugal Pump
- HP: 1/40 hp
- Voltage: 115V
Mfr # SD11
Key Features:
- Action Type: Lever
- Suction Tube Length: 18 1/2 in to 34 1/2 in
- For Media Type: Antifreeze, Biodiesel, Diesel Fuel, Ethylene Glycol, Gasoline, Glycerin, Hydraulic Oils, Kerosene, Motor Oils, Stoddard Solvent
Mfr # 518550
Key Features:
- Item: Parts Washer Pump
- HP: 1/40 hp
- Amps AC: 0.8 A
Mfr # 103251
Key Features:
- Voltage: 115V AC
- Item: Hydronic Circulating Pump
- HP: 1/25 hp
Mfr # 554425
Key Features:
- Item: Condensate Removal Pump
- Condensate Pumps - Type: Condensate
- Voltage: 115
Mfr # 7028
Key Features:
- Action Type: Piston
- Suction Tube Length: 41 in
- For Media Type: Ammonia, Antifreeze, Diesel Fuel, Ethylene Glycol, Glycerin, Hydraulic Oil, Hydrochloric Acid, Hydrofluoric Acid, Isopropanol, Methanol, Nitric Acid, Phosphoric Acid (40% Solution), Sodium Bicarbonate, Stoddard Solvent
Mfr # 4HA27
Key Features:
- Action Type: Piston
- Suction Tube Length: 34 in
- For Media Type: Antifreeze, Automatic Transmission Fluid, Bleach, DEF, Ethanol, Isopropanol, Motor Oil, Water
Mfr # 5UXL9
Key Features:
- Item: Utility Pump
- HP: 1/10 hp
- Voltage: 115 V
Mfr # 501020
Key Features:
- Item: Parts Washer Pump
- HP: 1/150 hp
- Amps AC: 1.1 A
Mfr # 98-0077
Key Features:
- Cord Length: 9 ft
- Discharge NPT: 1-1/2" F
- Housing Material: Cast iron
Mfr # 555112
Key Features:
- HP: 1/10 hp
- Body Material: Nickel-Plated Brass
- Cord Length: 6 ft