Teadit Pipe Sealant Tape
If you need a teadit pipe sealant tape we have them at everyday low prices.
Shop Teadit Pipe Sealant Tape results
(Showing 1 - 10)
Relevance
Mfr # SL24B.50.14
Key Features:
- Item: Joint Sealant, Expanded PTFE, 1/4" x 50 ft
- Application: Industries and the OEM Market, Sealing Of Flanges, Pump Housings, Compressors, Hand- And Manholes, Air Ducts, Compensators, Heat Exchangers
- Color: White
Mfr # SL24B.15.12
Key Features:
- Item: Joint Sealant, Expanded PTFE, 1/2" x 15 ft
- Application: Industries and the OEM Market, Sealing Of Flanges, Pump Housings, Compressors, Hand- And Manholes, Air Ducts, Compensators, Heat Exchangers
- Color: White
Mfr # 46231A
Key Features:
- Item: Thread Sealant Tape
- Material: Nickel Filled with PTFE
- Application: Acts as Sealant and Anti Seize for Stainless Steel and Stainless Steel Alloy Situations, Forms a Leak Proof Seal and Help Prevent Cross Threading on Pipe Threads
Mfr # 21TF20
Key Features:
- Item: Thread Sealant Tape
- Material: PTFE
- Application: General Purpose Economy Grade
Mfr # 16035
Key Features:
- Item: Thread Sealant Tape
- Material: PTFE
- Application: Used to Form a Leak Proof Seal and Help Prevent Cross Threading on Pipe Threads
Mfr # 26135
Key Features:
- Item: Thread Sealant Tape
- Material: PTFE
- Application: Used to Form a Leak Proof Seal and Help Prevent Cross Threading on Pipe Threads
Mfr # 26109
Key Features:
- Item: Precision Phillips Screwdriver
- Tip Style Group: Phillips
- Screwdriver Tip Style: Phillips
Mfr # 4PE60
Key Features:
- Length (In.): 4 19/32 in
- For Use With: Doors Weighing Up To 450 lb.
- Material: Steel
Mfr # 17048
Key Features:
- Item: Sealant
- Adhesive Grouping: Sealant
- Color: Glossy Black
Mfr # 24SH-RG-0150-125-0250
Key Features:
- Item: Ring Flange Gasket
- Pipe Size: 2 1/2 in
- Outside Dia.: 4 7/8 in