Teadit Flange & Ring Gaskets
We make finding teadit flange & ring gaskets fast and simple every time!
Shop Teadit Flange & Ring Gaskets results
(Showing 1 - 10)
Relevance
Mfr # 24SH-RG-0150-125-0250
Key Features:
- Pipe Size: 2 1/2 in
- Outside Dia.: 4 7/8 in
- Inside Dia.: 2 7/8 in
Mfr # CGI
Key Features:
- Pipe Size: 3 in
- Outside Dia.: 5 7/8 in
- Inside Dia.: 3 3/16 in
Mfr # CG
Key Features:
- Pipe Size: 3 in
- Outside Dia.: 5 3/8 in
- Inside Dia.: 4 in
Mfr # CG
Key Features:
- Pipe Size: 4 in
- Outside Dia.: 6 7/8 in
- Inside Dia.: 5 in
Mfr # 4CYV8
Key Features:
- Pipe Size: 3 in
- Outside Dia.: 7 1/2 in
- Inside Dia.: 3 1/2 in
Mfr # SL24B.15.12
Key Features:
- Item: Joint Sealant, Expanded PTFE, 1/2" x 15 ft
- Application: Industries and the OEM Market, Sealing Of Flanges, Pump Housings, Compressors, Hand- And Manholes, Air Ducts, Compensators, Heat Exchangers
- Color: White
Mfr # CGI
Key Features:
- Pipe Size: 1 in
- Outside Dia.: 2 5/8 in
- Inside Dia.: 1 1/16 in
Mfr # 40MPE-BUZ-XR-250
Key Features:
- Item: Sanitary Gasket
- Tube Size: 2 1/2 in
- Connection: Tri-Clamp
Mfr # SL24B.50.14
Key Features:
- Item: Joint Sealant, Expanded PTFE, 1/4" x 50 ft
- Application: Industries and the OEM Market, Sealing Of Flanges, Pump Housings, Compressors, Hand- And Manholes, Air Ducts, Compensators, Heat Exchangers
- Color: White