Tb Wood'S Variable Pitch V-Belt Pulleys
Count on great prices, fast shipping and friendly service every time you order tb wood's variable pitch v-belt pulleys from Zoro.
Shop Tb Wood'S Variable Pitch V-Belt Pulleys results
(Showing 1 - 12)
Relevance
Mfr # 1VP3458
Key Features:
- Pulley Bore Dia.: 5/8 in
- 3L Belt Pitch Dia.: 2.08 in to 2.90 in
- Item: Variable Pitch V-Belt Pulley
Mfr # 2VP42118
Key Features:
- 5L, B, or BX Belt Pitch Dia.: 3.15 in to 3.97 in
- 3L Belt Pitch Dia.: 2.46 in to 3.38 in
- Pulley Material: Cast Iron
Mfr # 2VP65138
Key Features:
- 5L, B, or BX Belt Pitch Dia.: 5.18 in to 6.41 in
- Pulley Outside Dia.: 6.5 in
- Pulley Bore Dia.: 1 3/8 in
Mfr # 2VP50118
Key Features:
- Pulley Bore Type: Fixed Bore
- 5L, B, or BX Belt Pitch Dia.: 3.95 in to 4.77 in
- Number of Grooves: 2
Mfr # 110279-003
Key Features:
- 3L Belt Pitch Dia.: 3.10 in to 3.90 in
- Pulley Type: Variable Pitch V-Belt Pulley
- Set Screw Included: Yes
Mfr # 110308
Key Features:
- Number of Grooves: 1
- Bushing Required: None
- Pulley Bore Dia.: 5/8 in
Mfr # SDS58
Key Features:
- Item - Tapered and QD Bushings: Quick Detachable Bushing
- Bore Bushing Series: SDS
- Bore Dia.: 5/8 in
Mfr # AK4978
Key Features:
- Fits Shaft Dia.: 7/8 in
- Pulley Outside Dia.: 4.75 in
- Number of Grooves: 1
Mfr # TT11307948A1G
Key Features:
- Fits Brand: Westward
- Item: Motor Pulley Assembly
- For Use With Mfr. Model Number: 1KEN7
Mfr # 10H
Key Features:
- Size - Sleeve Couplings: 10
- Flange Type - Sleeve Couplings: H
- Insert Design - Couplings: One-Piece Solid
Mfr # 8J
Key Features:
- Size - Sleeve Couplings: 8
- Flange Type - Sleeve Couplings: JE
- Insert Design - Couplings: One-Piece Solid
Mfr # 6J
Key Features:
- Size - Sleeve Couplings: 6
- Flange Type - Sleeve Couplings: JE
- Insert Design - Couplings: One-Piece Solid