Tapecase Duct Tapes
Count on great prices, fast shipping and friendly service every time you order tapecase duct tapes from Zoro.
Shop Tapecase Duct Tapes results
(Showing 1 - 14)
Relevance
Mfr # 15C775
Key Features:
- Tape Color Family: White
- Duct Tape Width: 0.75 in
- Duct Tape Length: 60 yd
Mfr # 1.625-36-134-5
Key Features:
- Duct Tape Width: 1-5/8"
- Duct Tape Length: 36 yd.
- Material: PTFE Coated Glass Fabric
Mfr # 15D563
Key Features:
- Tape Color: Copper
- Performance Temp.: Up to 310 Degrees F
- Material: Copper
Mfr # 15D570
Key Features:
- Duct Tape Width: 2"
- Tape Sub Type: Tape Roll
- Length: 3 yd.
Mfr # 394
Key Features:
- Tape Color Family: Gray
- Duct Tape Width: 48 mm
- Duct Tape Length: 55 m
Mfr # 398
Key Features:
- Tape Color Family: Gray
- Duct Tape Width: 48 mm
- Duct Tape Length: 55 m
Mfr # 106425
Key Features:
- Tape Color Family: Black
- Duct Tape Width: 2.875 in
- Duct Tape Length: 25 yd
Mfr # 12-018
Key Features:
- Item: Topical Antiseptic Wipes
- Application - First Aid and Wound Care: Antiseptics
- Item - First Aid and Wound Care: BZK Wipe
Mfr # 067522
Key Features:
- Length: 2 in
- Product Type: Gauze Pad
- Unitized: Unitized
Mfr # 519615
Key Features:
- Material: Polyethylene-Coated Cloth
- Tensile Strength: 22 lb/in
- Color: Yellow
Mfr # 0810075
Key Features:
- Length: 30 yd
- Adhesive: Yes
- Tape Material: Cohesive Gauze
Mfr # 15D299
Key Features:
- Item: Foam Tape
- Tape Sub Type: Tape Roll
- Series: 100S
Mfr # 15C570
Key Features:
- Performance Temperature: 400 Degrees F
- Item: Film Tape
- Tape Adhesive Strength: 35 oz/in
Mfr # 15D295
Key Features:
- Item: Foam Tape
- Tape Sub Type: Tape Roll
- Series: 100S