Tap Adapter
We make finding a tap adapter fast and simple every time!
Shop Tap Adapter results
(Showing 1 - 15)
Relevance
Mfr # 3095001
Key Features:
- Item: Tapping Adapter
- Includes: 2 Adjustable Tap Sockets with 3/8" Acceptance and Tap Range from #6 to 1/2"
- Type: Adjustable, Socket
Mfr # 148706 6,3C
Key Features:
- Item: Tapping adapter
- Type: 6.3C
- Material: Steel
Mfr # 3883
Key Features:
- Item: Tap and Die Set
- Tap Material: High Speed Steel
- Tap Finish: Bright (Uncoated)
Mfr # 82801
Key Features:
- Item: Tapping Adapter
- Overall Length: 3 in
- Features: Auto Locking Feature Allows for Safe Removal of Tap Adapter;Spring Loaded Cap Allows for Quick-Release of Large Tap Adapter
Mfr # 3882
Key Features:
- Item: Tap and Die Set
- Tap Material: High Speed Steel
- Tap Finish: Bright (Uncoated)
Mfr # 8-722-1063
Key Features:
- Package Quantity: 1
Mfr # 82805D
Key Features:
- Drive Size: 3/8"
- SAE or Metric: SAE
- Features: Extension Adapters Provide Access in Confined Areas; Extend the Length of Tap and Die System by Combining Adapters and any Standard 3/8" Drive Extension
Mfr # 3882L
Key Features:
- Item: Dominator PVC/Poly/PVC Suit,Green,L
- Color: Green
- Size: L
Mfr # 70940
Key Features:
- Tether Capable: Not Tether Capable
- Ratchets Included: None
- Item: Tap Socket Set,3Pc
Mfr # 82801
Key Features:
- Item: Spot and Stain Remover
- Recommended Dilution: Ready to Use
- pH: 5 to 6
Mfr # 82812
Key Features:
- Item: Tap and Die Set
- Tap Dimension Type: Inch, Machine, Metric
- Tap Chamfer: Plug, Taper
Mfr # TO62909
Key Features:
- Package Quantity: 1
Mfr # 70500
Key Features:
- Measurement Type: SAE/Metric
- Ratchets Included: None
- Overall Length: Various