Tamperpruf
We have the tamperpruf you need to get the job done right.
Shop Tamperpruf results
(Showing 1 - 36)
Relevance
Mfr # 91480
Key Features:
- System of Measurement: Inch
- Thread Size: #14
- Screw Size: #14
Mfr # 71990
Key Features:
- Drive Size: 1/4 in
- Overall Length: 10 in
- Measurement Type: Metric, SAE
Mfr # 817-71990
Key Features:
- Package Quantity: 1
Mfr # 12516-002
Key Features:
- Item: Security Screws
- Type: Hardware
- Color: Black
Mfr # 74996
Key Features:
- Material: Steel
- Includes: 1/4 in Reversible Bit Ratchet, (31) Insert Bits, Torx, 1/4 in Hex, 1/4 in Square Socket Adapter, 4 in Magnetic Bit Holder Extension In Compact Metal Box
- Impact Rated: No
Mfr # 182-105
Key Features:
- Length (In.): 6 in
- Material: Stainless Steel
- Graduations: 1/2mm, 1mm, 32nds, 64ths
Mfr # 32477
Key Features:
- Drive Size: 1/4 in, 5/16 in
- Overall Length: 7 3/4 in
- Bit Style: Phillips, Slotted, Square, TORX
Mfr # 32500
Key Features:
- Drive Size: 1/4 in, 5/16 in, 3/8 in
- Overall Length: 7 1/4 in
- Bit Style: Phillips, Slotted, Square, TORX
Mfr # 91730
Key Features:
- System of Measurement: Inch
- Thread Size: 1/4"-20
- Fastener Length: 1 in
Mfr # 490320
Key Features:
- System of Measurement: Inch
- Thread Size: #10-16
- Screw Size: #10
Mfr # 75965
Key Features:
- Application - Tools: Hand
- Fastening Tool Item: Ratchet Bit Set
- No. of Pieces: 65
Mfr # 91500
Key Features:
- System of Measurement: Inch
- Thread Size: #6-32
- Fastener Length: 1/2 in
Mfr # 151TP-B
Key Features:
- Drive Size: 1/4 in
- Overall Length: 8 1/2 in
- Bit Style: Hex Pin, Spanner, Star Pin
Mfr # 21690
Key Features:
- System of Measurement: Inch
- Thread Size: 3/8"-16
- Fastener Length: 3/4 in
Mfr # 81420
Key Features:
- System of Measurement: Inch
- Thread Size: #10
- Screw Size: #10
Mfr # 122200
Key Features:
- System of Measurement: Inch
- Thread Size: #8
- Screw Size: #8
Mfr # 32093
Key Features:
- Item: Insulated Screwdriver Set
- Tip Style Group: Standard
- Screwdriver Tip Style: Keystone Slotted/Phillips
Mfr # C-150-BO
Key Features:
- Bore Dia.: 1 1/2 in
- Material: Black Oxide Steel
- Number of Pieces: 1
Mfr # H2C-137
Key Features:
- Bore Dia.: 1 3/8 in
- Material: Black Oxide Steel
- Number of Pieces: 2
Mfr # 13389
Key Features:
- Number of Pieces: 8
- Handle Material: Steel
- Item: Standard Hex Key Set
Mfr # 26197
Key Features:
- SAE or Metric: SAE
- Item: Precision Screwdriver Set
- Measurement Type: SAE
Mfr # 66992
Key Features:
- Includes: Plastic Index
- Handle Material: Alloy Steel
- Tip Size: 0.050 in, 1.5mm, 1/16 in, 1/4 in, 1/8 in, 10mm, 2.5mm, 2mm, 3/16 in, 3/32 in, 3/8 in, 3mm, 4mm, 5/16 in, 5/32 in, 5/64 in, 5mm, 6mm, 7/32 in, 7/64 in, 8mm, 9/64 in
Mfr # 71988
Key Features:
- Drive Size: 1/4 in
- Overall Length: 6 1/2 in
- Measurement Type: Metric, SAE
Mfr # CSNCG58050
Key Features:
- Hose Configuration: Coupled Assembly
- Item: Garden Hose
- Hose Inside Dia.: 5/8"
Mfr # 75971
Key Features:
- Application - Tools: Hand
- Fastening Tool Item: Bit Set
- No. of Pieces: 68
Mfr # 71991
Key Features:
- Item: Wiha 39 Pc Bit Set
- SAE or Metric: SAE, Metric, Torx(R)
- Number of Pieces: 39
Mfr # DEFT1
Key Features:
- Overall Length: 18 in
- Material: Steel
- Features: High Leverage, Two Post Handle Design, Lightweight Strength, Rib-Reinforced Steel Plate Construction
Mfr # RF51100
Key Features:
- Item: Swivel Pulley Block
- Working Load Limit: 1,650 lb
- Finish: Painted
Mfr # 24306
Key Features:
- Item: Threaded Rod
- Thread Coverage: Fully Threaded
- Thread Size: 1 in
Mfr # 79490
Key Features:
- Includes: Slotted 6.0, Phillips #1-2, Security Torx® T8s, T10s-T25s, Security Hex 5/64"-3/32" Spanner 4-10, Torq Set 6-10, Square # 1-2 PoziDriv 1-2 Triwing # 2-5, Magnetic 1/4" Bit Holder in XSelector Storage Box
- Item: Bit Sets
- Features: Industrial Quality through hardened bits
Mfr # 13190
Key Features:
- Item: Ball End Hex Key Set
- Includes: Stand
- Number of Pieces: 10
Mfr # L2224
Key Features:
- Faucet Operation: Manual
- Mounting Hole Center to Center: 8"
- Number of Holes: 3
Mfr # 8614
Key Features:
- Item: Paint Bucket
- Capacity: 5 gal
- Material: Polypropylene
Mfr # MWT-6900L
Key Features:
- Cutting Action: Straight/Tight Left Curves
- Overall Length: 8 3/4 in
- Material: Steel
Mfr # 53390
Key Features:
- Item: Microfinish Heavy Duty Set
- Tip Style Group: Phillips, Slotted
- Tip Size: 5.5mm, 6.5mm, 8mm, #1, #2