Tamper Resistant Torx
Our endless aisle includes a tamper resistant torx and so much more!
Shop Tamper Resistant Torx results
(Showing 1 - 15)
Relevance
Mfr # 05059297001
Key Features:
- Drive Size: 1/4 in
- Overall Length: 5 in
- Bit Style: Hex, Phillips, Pozidriv(R), Slotted, Spanner, Tamper Resistant Torx(R), Torq Set, Tri Wing
Mfr # 12715
Key Features:
- Package Quantity: 1
Mfr # 151TP-B
Key Features:
- Drive Size: 1/4 in
- Overall Length: 8 1/2 in
- Bit Style: Hex Pin, Spanner, Star Pin
Mfr # 96838129
Key Features:
- Package Quantity: 1
Mfr # 12715
Key Features:
- Handle Type: L-Shape
- Number of Pieces: 13
- Measurement Type: Torx?
Mfr # 05056490001
Key Features:
- Material: Stainless Steel
- Includes: Bit Holder, Bit Ratchet, Hex 5.5, 6, 7, 8, 10, 12, 13mm, Phillips (2) #1, (3) #2, #3, PZ1, (3) PZ2, PZ3, Socket Adaptor, Torx 10, 15, 20, 25, 30, 40mm, TZ 5.5mm, Z Hex-Plus 3, 4, 5, 6, 8mm, Z Torx 10, 15, 20, 25, 30mm
- Features: 1/4" Drive
Mfr # 151TP
Key Features:
- Package Quantity: 1
Mfr # 05105650001
Key Features:
- Item: Screwdriver Set
- Tip Style Group: Phillips, Slotted
- Tip Size: #1, #2, 3.5mm, 3mm, 4mm, 5.5mm, 6.5mm
Mfr # 05347778001
Key Features:
- Item: Screwdriver Set and Rack
- Tip Style Group: Phillips, Slotted, Square
- Tip Size: #1, #2, 4mm, 6.5mm
Mfr # 31834
Key Features:
- Finish: ProGuard
- Item: Standard Torx? Key Set
- Handle Type: L-Shape
Mfr # 05022089001
Key Features:
- Item: Hex Key Set
- Number of Pieces: 9
- Tip Size: 1.5 mm, 10 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm
Mfr # 05018282001
Key Features:
- Item: Screwdriver Set
- Tip Style Group: Phillips, Slotted
- Tip Size: #1, #2, 3.5mm, 4.5mm, 5.5mm, 7mm
Mfr # 10-12715
Key Features:
- Outside Diameter: 0.5
- Height: 1.25
- Width: 4.62
Mfr # 05024335001
Key Features:
- Item: Torx Key Set
- Tip Size: T10, T15, T20, T25, T27, T30, T40, T8, T9
- Nonsparking: No
Mfr # 151NAS-B
Key Features:
- Drive Size: 1/4 in
- Overall Length: 8 1/2 in
- Bit Style: Phillips, Square, Star, Slot